Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper, Precision, Directconnect
Mfr # DPP-10M-06-C-NS
Zoro # G1146087
product price: $1,133.99
/ea
Free Shipping & Returns
$1,133.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper,Precision,Directconnect
- Accuracy +/-0.03 mm
- Maximum Operating Temperature 80 Degrees C
- Maximum Finger/Jaw Length 76.2 mm
- Inlet Size M3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPP-10M-06-C-NS
- Zoro # G1146087
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Maximum Finger/Jaw Length | 76.2 mm |
Inlet Size | M3 |
Overall Length | 25 mm |
Overall Width | 62.9 mm |
Overall Height | 34.67 mm |
Open Width | 53 mm |
Stroke Length | 6.4 mm |
Description
Parallel Gripper,Precision,Directconnect, Series DPP, Open Width 53 mm, Stroke Length 6.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.4 bar, Overall Length 25 mm, Overall Width 62.9 mm, Overall Height 34.67 mm, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.16 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 111 N, IP Rating IP43, Seal Material Buna-N, Displacement 0.5 cc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Plastic Reservoir Kit, 6-3/4 x 6-3/4 in. (500205523790)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 18 # of Teeth (40BS18H X 1)
- SMC Union Elbow, 90 Deg, 12mm, TubexTube (KQ2L12-00A)
- SKF Standard Accessories, Adapter Sleeve (SNW15 2-1/2)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- HONEYWELL Pneu Temp Transmitter, DA, 30 to 150F (LP920A1039)
- FESTO Connecting Cable NEBU-M8G3-K-5-LE3 (NEBU-M8G3-K-5-LE3)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 70-8 CI 1/4 NPT (CA))
- FESTO Pressure Transmitter SPTE-V1R-S6-B-2.5K (SPTE-V1R-S6-B-2.5K)
- FESTO Mounting Kit CRSMBR-32 (CRSMBR-32)
- De-Sta-Co Pneumatic System Components