Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper, Low Profile, Non Syncron
Mfr # RPL-4M-NS-V
Zoro # G1160525
Free Shipping & Returns
$1,219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper,Low Profile,Non Syncron
- Minimum Operating Pressure 0.3 bar
- Total Rated Grip Force @ 100 psi 160 N
- Maximum Actuation Time 0.19 sec
- Operation Type Non-synchronous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # RPL-4M-NS-V
- Zoro # G1160525
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Stroke Length | 25.4 mm |
Open Width | 92 mm |
Overall Length | 22.2 mm |
Inlet Size | M3 |
Maximum Finger/Jaw Length | 127 mm |
Overall Width | 98.4 mm |
Overall Height | 32.6 mm |
Details
Item | Parallel Gripper,Low Profile,Non Syncron |
Product Type | Parallel Gripper,Low Profile,Non Syncron |
Minimum Operating Pressure | 0.3 bar |
Total Rated Grip Force @ 100 psi | 160 N |
Maximum Actuation Time | 0.19 sec |
Operation Type | Non-synchronous |
Series | RPL |
System of Measurement | Metric |
IP Rating | IP33 |
Accuracy | +/-0.05 mm |
Weight | 0.17 kg |
Seal Material | Viton |
Repeatability | +/-0.03 mm |
Minimum Operating Temperature | -30 Degrees C |
Maximum Operating Pressure | 7 bar |
Maximum Operating Temperature | 120 Degrees C |
Displacement | 3.2 cc |
Description
Parallel Gripper,Low Profile,Non Syncron, Series RPL, Open Width 92 mm, Stroke Length 25.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 0.3 bar, Overall Length 22.2 mm, Overall Width 98.4 mm, Overall Height 32.6 mm, Inlet Size M3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.17 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 160 N, IP Rating IP33, Seal Material Viton, Displacement 3.2 cc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC FRL, 1/2" NPT Ports, Name Plate, 40 Size (AC40A-N04-3Z-A)
- NSK NSK-6306ZZ, 6300 Series Single Row Deep Groove Ball Bearing, 6306ZZ (6306ZZ)
- WESTWARD Oiler, Pistol, 6 oz, Flexible Spout (2LAH8)
- DAYTON HVAC Motor, 1/8 HP, 3000 rpm, 115V, 3.3 (71626626M)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- SPEEDAIRE Reed Switch, 24VDC, Normally Open, 3 M Lead (D-A93L)
- IFM T-Slot Sensor, DC, 3-Wire, PNP/NPN, N.O. (MK5104)
- CONTINENTAL Double Convoluted Dismountable Air Sprin (FD 138-18 DS G 1/2)
- FESTO Retainer GR-H-QS-6-8 (GR-H-QS-6-8)
- FESTO Pressure Switch PEV-1/4-SC-OD (PEV-1/4-SC-OD)
- De-Sta-Co Cylinder Position Sensors