Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper, Double Wedge
Mfr # RP-12-D
Zoro # G1158407
product price: $1,072.99
/ea
Free Shipping & Returns
$1,072.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper,Double Wedge
- Finger Mounting Bottom
- Maximum Finger/Jaw Length 3 1/2 in
- Overall Width 2 1/8 in
- Minimum Operating Pressure 40 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # RP-12-D
- Zoro # G1158407
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Maximum Finger/Jaw Length | 3 1/2 in |
Overall Width | 2 1/8 in |
Inlet Size | #10 |
Stroke Length | 3/8 in |
Open Width | 2 3/8 in |
Overall Length | 1 3/8 in |
Description
Parallel Gripper,Double Wedge, Series RP, Open Width 2 3/8 in, Stroke Length 3/8 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 1 3/8 in, Overall Width 2 1/8 in, Finger Material Steel, Inlet Size #10, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 0.56 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 177.92 N, IP Rating IP43, Seal Material Buna-N, Displacement 2.46 cc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-V Rev Drv 3 (954-04095)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 54 Stroke - 2.25 Rod (212774)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116763-13)
- MILTON V Style High Flow Coupler, 1/4" FNPT (S-764)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- FESTO Pressure Switch PEV-1/4-A-SW27-B-OD (PEV-1/4-A-SW27-B-OD)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 330-11 CI 1/4 NPT (OS))
- FESTO Proximity Sensor SIEN-M8NB-PS-S-L (SIEN-M8NB-PS-S-L)
- FESTO Connecting Cable NEBU-M8G4-K-2.5-LE4 (NEBU-M8G4-K-2.5-LE4)
- SMC Inline Solid PNP Direct, 3 Wire, 0.5m (D-M9P)
- De-Sta-Co Cylinder Position Sensors