Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper, Direct Connect W/Botto
Mfr # DPDL-125M-100-B-CR-V
Zoro # G1147268
product price: $3,248.99
/ea
Free Shipping & Returns
$3,248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper, Direct Connect W/Botto
- Maximum Actuation Time 0.3 sec
- Maximum Operating Pressure 7 bar
- Minimum Operating Pressure 1.5 bar
- Finger Mounting Bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPDL-125M-100-B-CR-V
- Zoro # G1147268
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Maximum Finger/Jaw Length | 114 mm |
Overall Height | 68.5 mm |
Stroke Length | 25.4 mm |
Inlet Size | M5 |
Details
Item | Parallel Gripper, Direct Connect W/Botto |
Product Type | Parallel Gripper, Direct Connect W/Botto |
Maximum Actuation Time | 0.3 sec |
Maximum Operating Pressure | 7 bar |
Minimum Operating Pressure | 1.5 bar |
Finger Mounting | Bottom |
Maximum Operating Temperature | 150 Degrees C |
Series | DPDL |
Displacement | 12 cc |
System of Measurement | Metric |
IP Rating | IP66 |
Weight | 0.9 kg |
Operation Type | Synchronous |
Minimum Operating Temperature | -30 Degrees C |
Accuracy | +/-0.08 mm |
Repeatability | +/-0.03 mm |
Seal Material | Viton |
Total Rated Grip Force @ 100 psi | 445 N |
Description
Parallel Gripper, Direct Connect W/Botto, Series DPDL, Stroke Length 25.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Height 68.5 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.9 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 445 N, IP Rating IP66, Seal Material Viton, Displacement 12 cc, Accuracy +/-0.08 mm, Repeatability +/-0.03 mm, Maximum Finger/Jaw Length 114 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Sheave, H Bushing, 3.35" O.D. (BK32H)
- NSK NSK 6004, 6000 Series Single Row Deep Groove Ball Bearing (6004)
- BESTORQ Bestorq Timing Belt Model 366-3M-15 - 14.41 in Outside Length - 0.47 in Top Width (366-3M-15)
- CLIMAX METAL PRODUCTS C-150-BO Set Screw Collar (C-150-BO)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- FESTO Sensor Box SRBG-C1-N-20N-ZC-M12-EX5 (SRBG-C1-N-20N-ZC-M12-EX5)
- FESTO Mounting Kit WSM-8-SME-10 (WSM-8-SME-10)
- FESTO Connecting Cable NEBB-M8G3-P-2.5-LE3 (NEBB-M8G3-P-2.5-LE3)
- SPEEDAIRE Switch, Reed, No, Spst (6KL75)
- SMC Inline Reed 2 Wire Band, 24VDC, 100VAC (D-C73)
- De-Sta-Co Pneumatic System Components