Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper, Direct Connect
Mfr # DPG-10M-4-T
Zoro # G1146175
product price: $1,354.99
/ea
Free Shipping & Returns
$1,354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper,Direct Connect
- Maximum Actuation Time 0.4 sec
- Displacement 5 cc
- Series DPG
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPG-10M-4-T
- Zoro # G1146175
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Width | 111.3 mm |
Stroke Length | 25.4 mm |
Maximum Finger/Jaw Length | 127 mm |
Open Width | 136.7 mm |
Inlet Size | M5 |
Overall Height | 44.9 mm |
Overall Length | 34.9 mm |
Details
Item | Parallel Gripper,Direct Connect |
Product Type | Parallel Gripper,Direct Connect |
Maximum Actuation Time | 0.4 sec |
Displacement | 5 cc |
Series | DPG |
System of Measurement | Metric |
Weight | 0.36 kg |
Minimum Operating Temperature | -35 Degrees C |
Accuracy | +/-0.05 mm |
Repeatability | +/-0.05 mm |
Maximum Operating Temperature | 80 Degrees C |
Operation Type | Synchronous |
Minimum Operating Pressure | 3 bar |
Seal Material | Buna-N |
IP Rating | IP54 |
Total Rated Grip Force @ 100 psi | 222 N |
Maximum Operating Pressure | 7 bar |
Description
Parallel Gripper,Direct Connect, Series DPG, Open Width 136.7 mm, Stroke Length 25.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 34.9 mm, Overall Width 111.3 mm, Overall Height 44.9 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.36 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP54, Seal Material Buna-N, Displacement 5 cc, Accuracy +/-0.05 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 96 In, 1/2 NPT (1/2 FC410 96)
- BESTORQ Aftermarket SIMPLICITY 1713515SM Replacement Belt, 4LK780 (4LK780)
- MAT INDUSTRIES Powermate Vx Pressure Switch, 125-155 PSI, 4 Port with Bleeder (034-0184RP)
- ENERPAC Repair Kit (RCS502K)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- FESTO Proximity Sensor SIEN-M8B-NS-K-L (SIEN-M8B-NS-K-L)
- IFM T-Slot Sensor, 2-Wire, PNP/NPN, N.O. (MR0101)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 120-10 CI 1/4 NPT ECO)
- FESTO Positioning Component SMM-8 (SMM-8)
- FESTO Sensor Socket SIE-GD (SIE-GD)
- De-Sta-Co Cylinder Position Sensors