Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper, Direct Connect
Mfr # DPG-10M-4-T-V
Zoro # G1146166
product price: $1,354.99
/ea
Free Shipping & Returns
$1,354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper, Direct Connect
- Overall Width 111.3 mm
- Maximum Operating Temperature 150 Degrees C
- Maximum Operating Pressure 7 bar
- Series DPG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPG-10M-4-T-V
- Zoro # G1146166
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Width | 111.3 mm |
Inlet Size | M5 |
Stroke Length | 25.4 mm |
Maximum Finger/Jaw Length | 127 mm |
Overall Height | 44.9 mm |
Overall Length | 34.9 mm |
Open Width | 136.7 mm |
Details
Item | Parallel Gripper, Direct Connect |
Product Type | Parallel Gripper, Direct Connect |
Maximum Operating Temperature | 150 Degrees C |
Maximum Operating Pressure | 7 bar |
Series | DPG |
Seal Material | Viton |
Total Rated Grip Force @ 100 psi | 222 N |
Accuracy | +/-0.05 mm |
Minimum Operating Temperature | -30 Degrees C |
Minimum Operating Pressure | 3 bar |
Displacement | 5 cc |
IP Rating | IP54 |
Repeatability | +/-0.05 mm |
System of Measurement | Metric |
Weight | 0.36 kg |
Operation Type | Synchronous |
Maximum Actuation Time | 0.4 sec |
Description
Parallel Gripper, Direct Connect, Series DPG, Open Width 136.7 mm, Stroke Length 25.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 34.9 mm, Overall Width 111.3 mm, Overall Height 44.9 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.36 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP54, Seal Material Viton, Displacement 5 cc, Accuracy +/-0.05 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Tank Valve, 1/8" NPT, PK100 (684BK)
- BROWNING Split Taper Bushings, #HX3/4 (HX3/4)
- FESTO Piloted Check Valve HGL-3/8-NPT (HGL-3/8-NPT)
- LEGRIS Miniature Flow Control, 4mm Tube, 1/8 In (7665 04 10)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- FESTO Proximity Sensor SIEN-M8B-NS-K-L (SIEN-M8B-NS-K-L)
- CANFIELD CONNECTOR Electronic Reed, NPN, 4mm, Groove, M8 Pgtail (9C10-000-332)
- FESTO Connecting Cable NEBS-L1G4-K-5-LE4 (NEBS-L1G4-K-5-LE4)
- FESTO Pressure Sensor SDE5-V1-O-Q6E-P-M8 (SDE5-V1-O-Q6E-P-M8)
- De-Sta-Co Pneumatic System Components