Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper Direct Connect
Mfr # DPG-10M-4-O-T-V
Zoro # G1146190
product price: $1,431.99
/ea
Free Shipping & Returns
$1,431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper Direct Connect
- Operation Type Synchronous
- Seal Material Viton
- Minimum Operating Temperature -30 Degrees C
- Weight 0.36 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPG-10M-4-O-T-V
- Zoro # G1146190
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Inlet Size | M5 |
Maximum Finger/Jaw Length | 127 mm |
Overall Height | 44.9 mm |
Overall Width | 111.3 mm |
Overall Length | 34.9 mm |
Open Width | 136.7 mm |
Stroke Length | 25.4 mm |
Description
Parallel Gripper Direct Connect, Series DPG, Open Width 136.7 mm, Stroke Length 25.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 34.9 mm, Overall Width 111.3 mm, Overall Height 44.9 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.36 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP54, Seal Material Viton, Displacement 5 cc, Accuracy +/-0.05 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 110A, 3 Phase (ATS22C11S6U)
- WAI GLOBAL Motor, MTRPUMP W8990DBB, 12 Volt, CW, Slotted Shaft (6044N-DB)
- RULAND Clamp Jaw Coupling Hub, 22mm, Aluminum (MJCC51-22-A)
- TITAN PRO Motor Dual Run Cap, 30/5 MFD, 370-440V (TRCFD305)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- FESTO Connecting Cable NEBU-M8G3-K-5-M8G3 (NEBU-M8G3-K-5-M8G3)
- SPEEDAIRE Solid State Switch, 24VDC, NPN, 3 M Lead (D-M9NL)
- FESTO Amplifier Actuator VE-5 (VE-5)
- FESTO Mounting Kit WSM-8-SME-10 (WSM-8-SME-10)
- IFM T-Slot Sensor, DC, 3-Wire, PNP, N.C. (MK5155)
- De-Sta-Co Cylinder Position Sensors