Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper, Direct Connect
Mfr # DPG-10M-4-O-NS-T-V
Zoro # G1146209
product price: $1,571.99
/ea
Free Shipping & Returns
$1,571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper,Direct Connect
- Maximum Operating Pressure 7 bar
- Minimum Operating Pressure 3 bar
- Overall Height 44.9 mm
- Accuracy +/-0.05 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPG-10M-4-O-NS-T-V
- Zoro # G1146209
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Height | 44.9 mm |
Open Width | 136.7 mm |
Maximum Finger/Jaw Length | 127 mm |
Overall Length | 34.9 mm |
Overall Width | 111.3 mm |
Inlet Size | M5 |
Stroke Length | 25.4 mm |
Description
Parallel Gripper,Direct Connect, Series DPG, Open Width 136.7 mm, Stroke Length 25.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 34.9 mm, Overall Width 111.3 mm, Overall Height 44.9 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.36 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP54, Seal Material Viton, Displacement 5 cc, Accuracy +/-0.05 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 200-10 CI 1/4 NPT (OS))
- ARO Valve, Alpha Series, A222SS-024-A (A222SS-024-A)
- LEESON Washdown Brake Motor, 1 HP, 1740 RPM (122193.00)
- PARKER Coupler Plug, Steel, 3/8 In. Pipe, 110 cfm (H1F)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- FESTO Proximity Sensor SIEH-M12B-PS-S-L-CR (SIEH-M12B-PS-S-L-CR)
- CANFIELD CONNECTOR Electronic Reed, NPN, 4mm, Groove, M8 Pgtail (9C10-000-332)
- FESTO Positioning Component SMM-8 (SMM-8)
- IFM T-Slot Sensor, DC, 3-Wire, NPN, N.O. (MK5114)
- SMC Inline Solid PNP Tie Rod, 3 Wire, 0.5m (D-F5P)
- De-Sta-Co Pneumatic System Components