Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper, Direct Connect
Mfr # DPG-10M-4-C-T
Zoro # G1146251
product price: $1,436.99
/ea
Free Shipping & Returns
$1,436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper, Direct Connect
- Repeatability +/-0.05 mm
- Minimum Operating Pressure 3 bar
- Spring Assist Spring Closed
- Minimum Operating Temperature -35 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPG-10M-4-C-T
- Zoro # G1146251
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Stroke Length | 25.4 mm |
Inlet Size | M5 |
Overall Length | 34.9 mm |
Maximum Finger/Jaw Length | 127 mm |
Overall Height | 44.9 mm |
Overall Width | 111.3 mm |
Open Width | 136.7 mm |
Description
Parallel Gripper, Direct Connect, Series DPG, Open Width 136.7 mm, Stroke Length 25.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 34.9 mm, Overall Width 111.3 mm, Overall Height 44.9 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.36 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP54, Seal Material Buna-N, Displacement 5 cc, Accuracy +/-0.05 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOU Bronze Bushings (Straight): 1 1/4 in. I.D., 1 in. Length, 1 1/2 in. O.D. (153230)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 24 # of Teeth (35B24)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 3/4" (6J34)
- SPEEDAIRE Non Coded Air Tank, Pancake, 5 Gal, 1 HP (2TWC4)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- SMC Inline Reed 2 Wire Band, 24VDC, 100VAC (D-C73)
- SMC Inline Solid 2 Wire Direct, Horiz, 0.5m (D-M9B)
- SMC Mini Air Actuator, 15mm Bore, 15mm Stroke (CJPB15-15)
- SMC Rotary Table, 190 deg, Size 50 (MSQB50R)
- SMC Inline Solid PNP Tie Rod, 3 Wire, 0.5m (D-F5P)
- De-Sta-Co Cylinder Position Sensors