Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper Direct Connect
Mfr # DPG-10M-4-C-T-V
Zoro # G1146245
Free Shipping & Returns
$1,431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper Direct Connect
- Minimum Operating Temperature -30 Degrees C
- Displacement 5 cc
- Total Rated Grip Force @ 100 psi 222 N
- Maximum Finger/Jaw Length 127 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # DPG-10M-4-C-T-V
- Zoro # G1146245
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Maximum Finger/Jaw Length | 127 mm |
Overall Height | 44.9 mm |
Overall Width | 111.3 mm |
Open Width | 136.7 mm |
Overall Length | 34.9 mm |
Inlet Size | M5 |
Stroke Length | 25.4 mm |
Description
Parallel Gripper Direct Connect, Series DPG, Open Width 136.7 mm, Stroke Length 25.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 34.9 mm, Overall Width 111.3 mm, Overall Height 44.9 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.36 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP54, Seal Material Viton, Displacement 5 cc, Accuracy +/-0.05 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL Camrol Cylindrical Inch Cam Follower, CF 3 B (CF 3 B)
- MITSUBOSHI 2/B285 288Inch Outside Length, 2 Ribs (2RB285)
- CARLISLE 1540XH200 Synchro-Cog Timing Belt (1540XH200)
- MAIN FILTER Hydraulic Filter, replaces WIX F96B125B3T, Suction Strainer, 125 micron, Outside-In (MF0062075)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- FESTO Pressure Amplifier VL-3-4-H-20 (VL-3-4-H-20)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 330-14 CI 1/4 NPT (OS))
- FESTO Vacuum Switch VPEV-1/8 (VPEV-1/8)
- SMC AutoSwitch, 3 wire PNP, 0.5m (D-H7A2)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 530-30 CI 3/4 NPT (OS))
- De-Sta-Co Cylinder Position Sensors