Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper, Direct Connect
Mfr # DPG-10M-3-T-V
Zoro # G1146306
product price: $1,233.99
/ea
Free Shipping & Returns
$1,233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper,Direct Connect
- Inlet Size M5
- Overall Height 44.9 mm
- System of Measurement Metric
- Series DPG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPG-10M-3-T-V
- Zoro # G1146306
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Inlet Size | M5 |
Overall Height | 44.9 mm |
Overall Width | 93.7 mm |
Open Width | 112.8 mm |
Overall Length | 34.9 mm |
Stroke Length | 19.1 mm |
Maximum Finger/Jaw Length | 114 mm |
Details
Item | Parallel Gripper,Direct Connect |
Product Type | Parallel Gripper,Direct Connect |
System of Measurement | Metric |
Series | DPG |
Total Rated Grip Force @ 100 psi | 222 N |
Maximum Actuation Time | 0.29 sec |
Minimum Operating Pressure | 3 bar |
Weight | 0.3 kg |
Accuracy | +/-0.05 mm |
Seal Material | Viton |
IP Rating | IP54 |
Displacement | 3.8 cc |
Minimum Operating Temperature | -30 Degrees C |
Repeatability | +/-0.05 mm |
Maximum Operating Temperature | 150 Degrees C |
Operation Type | Synchronous |
Maximum Operating Pressure | 7 bar |
Description
Parallel Gripper,Direct Connect, Series DPG, Open Width 112.8 mm, Stroke Length 19.1 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 34.9 mm, Overall Width 93.7 mm, Overall Height 44.9 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.3 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP54, Seal Material Viton, Displacement 3.8 cc, Accuracy +/-0.05 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-050-2H @ 90 Two-Hole Set Screw Collar (C-050-2H @ 90)
- OREGON Premium Grease Gun for Chainsaw Chains (40469-A)
- POWERDRIVE 1/2" to 2-15/16" V-Belt Pulley 15" OD (3B56SD)
- FESTO Silencer U-1/8-I (U-1/8-I)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- FESTO Pressure Switch PEV-1/4-B-OD (PEV-1/4-B-OD)
- FESTO Proximity Sensor SIEH-M12B-PS-S-L-CR (SIEH-M12B-PS-S-L-CR)
- FESTO Connecting Cable NEBU-M12G5-E-7.5-Q8N-M12G5 (NEBU-M12G5-E-7.5-Q8N-M12G5)
- CANFIELD CONNECTOR Electronic Reed, NPN, 4mm, Groove, M8 Pgtail (9C10-000-332)
- FESTO Proximity Sensor SIEN-M12B-NS-S-L (SIEN-M12B-NS-S-L)
- De-Sta-Co Pneumatic System Components