Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper Direct Connect
Mfr # DPG-10M-3-LF-T
Zoro # G1146330
product price: $1,178.99
/ea
Free Shipping & Returns
$1,178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper Direct Connect
- Series DPG
- Inlet Size M5
- Seal Material Buna-N
- Minimum Operating Temperature -35 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPG-10M-3-LF-T
- Zoro # G1146330
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Inlet Size | M5 |
Stroke Length | 19.1 mm |
Overall Width | 93.7 mm |
Maximum Finger/Jaw Length | 114 mm |
Open Width | 112.8 mm |
Overall Height | 44.9 mm |
Overall Length | 34.9 mm |
Details
Item | Parallel Gripper Direct Connect |
Product Type | Parallel Gripper Direct Connect |
Series | DPG |
Seal Material | Buna-N |
Minimum Operating Temperature | -35 Degrees C |
Total Rated Grip Force @ 100 psi | 222 N |
Repeatability | +/-0.05 mm |
Weight | 0.3 kg |
Maximum Operating Pressure | 7 bar |
Maximum Operating Temperature | 80 Degrees C |
Displacement | 3.8 cc |
System of Measurement | Metric |
Accuracy | +/-0.05 mm |
Maximum Actuation Time | 0.29 sec |
IP Rating | IP54 |
Minimum Operating Pressure | 3 bar |
Description
Parallel Gripper Direct Connect, Series DPG, Open Width 112.8 mm, Stroke Length 19.1 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 34.9 mm, Overall Width 93.7 mm, Overall Height 44.9 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.3 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP54, Seal Material Buna-N, Displacement 3.8 cc, Accuracy +/-0.05 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS US Motors 2302, OEM Oil Burner Rplacement, 1/4 HP, 1-Phase, 3450 RPM Motor (2302)
- BEARINGS LTD Tritan, , Flange Mount Bearing, 4 Bolt Flange, Set Screw Locking, Bore 19.05 mm (UCF204-12)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 4.40" OD (5V443)
- LUCAS OIL WHITE LITHIUM GREASE 8OZ (10533)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- FESTO Vacuum Switch VPEV-W-KL-LED-GH (VPEV-W-KL-LED-GH)
- FESTO Back Pressure End Stop SD-3 (SD-3)
- IFM T-Slot Sensor, DC, 3-Wire, PNP/NPN, N.O. (MK5104)
- IFM T-Slot Sensor, DC, 3-Wire, PNP, N.O. (MK5138)
- SMC Rotary Table, Ext Shck, Size10, Basic Type (MSQB10H3)
- De-Sta-Co Cylinder Position Sensors