Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper, Direct Connect
Mfr # DPG-10M-2-T-V
Zoro # G1146400
product price: $1,148.99
/ea
Free Shipping & Returns
$1,148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper, Direct Connect
- Operation Type Synchronous
- Maximum Actuation Time 0.19 sec
- Overall Length 34.9 mm
- Maximum Operating Temperature 150 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPG-10M-2-T-V
- Zoro # G1146400
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Length | 34.9 mm |
Stroke Length | 12.7 mm |
Open Width | 85.6 mm |
Overall Height | 44.9 mm |
Maximum Finger/Jaw Length | 114 mm |
Overall Width | 72.9 mm |
Inlet Size | M5 |
Details
Item | Parallel Gripper, Direct Connect |
Product Type | Parallel Gripper, Direct Connect |
Operation Type | Synchronous |
Maximum Actuation Time | 0.19 sec |
Maximum Operating Temperature | 150 Degrees C |
Displacement | 2.5 cc |
Accuracy | +/-0.05 mm |
Total Rated Grip Force @ 100 psi | 222 N |
Weight | 0.24 kg |
Maximum Operating Pressure | 7 bar |
Minimum Operating Pressure | 3 bar |
IP Rating | IP54 |
Minimum Operating Temperature | -30 Degrees C |
Repeatability | +/-0.05 mm |
Series | DPG |
Seal Material | Viton |
System of Measurement | Metric |
Description
Parallel Gripper, Direct Connect, Series DPG, Open Width 85.6 mm, Stroke Length 12.7 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 34.9 mm, Overall Width 72.9 mm, Overall Height 44.9 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.24 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP54, Seal Material Viton, Displacement 2.5 cc, Accuracy +/-0.05 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MJIC, 3/4-16, Plug (900599-8S)
- DIVERSITECH Motor Start Capacitor, 110/125 VAC (400-480)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 1-1/2" (L110112)
- NTN Insert Ball Bearing, 2-7/16" Bore Dia. (SUC212-39FG1)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- FESTO Mounting Kit SMB-8-FENG-80/100 (SMB-8-FENG-80/100)
- FESTO Pressure Sensor SDE5-D10-C-Q6E-P-M8 (SDE5-D10-C-Q6E-P-M8)
- FESTO Pressure Switch PEV-1/4-B (PEV-1/4-B)
- SMC Linear Guide Air Gripper, Parallel (MHZ2-20D)
- FESTO Pressure Sensor SDE5-D10-O-T14E-P-M8 (SDE5-D10-O-T14E-P-M8)
- De-Sta-Co Pneumatic System Components