Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper, Direct Connect
Mfr # DPG-10M-2-O-T
Zoro # G1146446
product price: $1,138.99
/ea
Free Shipping & Returns
$1,138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper,Direct Connect
- Series DPG
- Overall Width 72.9 mm
- Accuracy +/-0.05 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPG-10M-2-O-T
- Zoro # G1146446
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Width | 72.9 mm |
Open Width | 85.6 mm |
Stroke Length | 12.7 mm |
Inlet Size | M5 |
Maximum Finger/Jaw Length | 114 mm |
Overall Length | 34.9 mm |
Overall Height | 44.9 mm |
Description
Parallel Gripper,Direct Connect, Series DPG, Open Width 85.6 mm, Stroke Length 12.7 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 34.9 mm, Overall Width 72.9 mm, Overall Height 44.9 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.24 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP54, Seal Material Buna-N, Displacement 2.5 cc, Accuracy +/-0.05 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Slot Nut NST-5-M5-10 (NST-5-M5-10)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 1-1/8" (L100118)
- RULAND Coupling, Set Screw Type, Bore 1 In (SCC-16-16-F)
- EXAIR Air Wipe, 1/4 In NPT, 2 In ID, Al (2402)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- FESTO Mounting Clip SAMH-PE-MC-1 (SAMH-PE-MC-1)
- FESTO Pressure Sensor SDE5-D10-O-T14E-P-M8 (SDE5-D10-O-T14E-P-M8)
- FESTO Reflector SARA-R-Q20-S (SARA-R-Q20-S)
- FESTO Mounting Kit SMBR-8-8/100-S6 (SMBR-8-8/100-S6)
- FESTO Pressure Switch PEV-1/4-A-SW27-B-OD (PEV-1/4-A-SW27-B-OD)
- De-Sta-Co Cylinder Position Sensors