Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper, Direct Connect
Mfr # DPG-10M-1-O-T-V
Zoro # G1146568
product price: $1,111.99
/ea
Free Shipping & Returns
$1,111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper, Direct Connect
- Overall Width 55.6 mm
- System of Measurement Metric
- IP Rating IP54
- Spring Assist Spring Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPG-10M-1-O-T-V
- Zoro # G1146568
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Width | 55.6 mm |
Inlet Size | M5 |
Stroke Length | 6.4 mm |
Overall Length | 34.9 mm |
Maximum Finger/Jaw Length | 89 mm |
Open Width | 62 mm |
Overall Height | 44.9 mm |
Description
Parallel Gripper, Direct Connect, Series DPG, Open Width 62 mm, Stroke Length 6.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 34.9 mm, Overall Width 55.6 mm, Overall Height 44.9 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.17 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP54, Seal Material Viton, Displacement 1.2 cc, Accuracy +/-0.05 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (670040012)
- NTN Radial Ball Bearing, Sealed, 17mm Bore Dia (6203LLBC3/L627)
- TB WOODS L-Jaw Coupling Insert, L190, Urethane (L190U)
- CONTINENTAL CONTITECH 10X1150 AUTO V-BELT (10X1150)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- FESTO Pressure Sensor SDE5-D10-O-Q6E-P-M8 (SDE5-D10-O-Q6E-P-M8)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 70-8 CI 1/4 NPT (CA))
- SMC Rotary Table, 0 to 190 Deg, 10mm Bore (MSQB10A)
- SMC Rotary Actuator Table, Size 50 (MSQB50A)
- FESTO Vacuum Switch VPEV-1/8 (VPEV-1/8)
- De-Sta-Co Pneumatic System Components