Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper, Direct Connect
Mfr # DPG-10M-1-NS-T-V
Zoro # G1146586
product price: $1,144.99
/ea
Free Shipping & Returns
$1,144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper,Direct Connect
- Weight 0.17 kg
- Minimum Operating Temperature -30 Degrees C
- Displacement 1.2 cc
- Seal Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPG-10M-1-NS-T-V
- Zoro # G1146586
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Height | 44.9 mm |
Maximum Finger/Jaw Length | 89 mm |
Inlet Size | M5 |
Overall Width | 55.6 mm |
Stroke Length | 6.4 mm |
Overall Length | 34.9 mm |
Open Width | 62 mm |
Details
Item | Parallel Gripper,Direct Connect |
Product Type | Parallel Gripper,Direct Connect |
Weight | 0.17 kg |
Minimum Operating Temperature | -30 Degrees C |
Displacement | 1.2 cc |
Seal Material | Viton |
Total Rated Grip Force @ 100 psi | 222 N |
IP Rating | IP54 |
Minimum Operating Pressure | 3 bar |
System of Measurement | Metric |
Accuracy | +/-0.05 mm |
Repeatability | +/-0.05 mm |
Operation Type | Non-synchronous |
Maximum Operating Pressure | 7 bar |
Maximum Operating Temperature | 150 Degrees C |
Series | DPG |
Maximum Actuation Time | 0.13 sec |
Description
Parallel Gripper,Direct Connect, Series DPG, Open Width 62 mm, Stroke Length 6.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 34.9 mm, Overall Width 55.6 mm, Overall Height 44.9 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.17 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP54, Seal Material Viton, Displacement 1.2 cc, Accuracy +/-0.05 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strainer, Suction, 1/2 In (24W720)
- BSC PREFERRED Timing Belt - XL, 0.37 x 24in PL, T120 (240XL037)
- ANTI-SEIZE TECHNOLOGY 3 oz Di-Electric Grease Tube Translucent (24303)
- FJC R134A Flow Through Oil Injector (2738)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- FESTO Pressure Switch PEV-1/4-A-SW27-B-OD (PEV-1/4-A-SW27-B-OD)
- SMC Inline Reed 2 Wire Band, 24VDC, 100VAC (D-C73)
- FESTO Back Pressure End Stop SD-3 (SD-3)
- FESTO Proximity Sensor SIES-8M-NO-24V-K-7, 5-OE (SIES-8M-NO-24V-K-7,5-OE)
- HONEYWELL Pneu Temp Transmitter, DA, -40 to 160F (LP914A1003)
- De-Sta-Co Cylinder Position Sensors