Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper, Direct Connect
Mfr # DPG-10-3-T
Zoro # G1146665
product price: $1,072.99
/ea
Free Shipping & Returns
$1,072.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper,Direct Connect
- Maximum Operating Pressure 100 psi
- Minimum Operating Temperature -30 Degrees F
- Series DPG
- Maximum Finger/Jaw Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPG-10-3-T
- Zoro # G1146665
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Maximum Finger/Jaw Length | 4 1/2 in |
Inlet Size | M5 |
Stroke Length | 3/4 in |
Open Width | 4 1/2 in |
Overall Height | 1 3/4 in |
Overall Width | 3 3/4 in |
Overall Length | 1 3/8 in |
Details
Item | Parallel Gripper,Direct Connect |
Product Type | Parallel Gripper,Direct Connect |
Maximum Operating Pressure | 100 psi |
Minimum Operating Temperature | -30 Degrees F |
Series | DPG |
Displacement | 3.76 cc |
Total Rated Grip Force @ 100 psi | 222.41 N |
Maximum Actuation Time | 0.29 sec |
Minimum Operating Pressure | 40 psi |
Operation Type | Synchronous |
System of Measurement | Inch |
IP Rating | IP54 |
Weight | 0.68 lb |
Accuracy | +/-0.002 in |
Repeatability | +/-0.002 in |
Seal Material | Buna-N |
Maximum Operating Temperature | 180 Degrees F |
Description
Parallel Gripper,Direct Connect, Series DPG, Open Width 4 1/2 in, Stroke Length 3/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 1 3/8 in, Overall Width 3 3/4 in, Overall Height 1 3/4 in, Inlet Size M5, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 0.68 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 222.41 N, IP Rating IP54, Seal Material Buna-N, Displacement 3.76 cc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B160 (B160)
- SUPCO MultiPlus Dual Brand V Belt, B81 (B81)
- B B MANUFACTURING 12LF075X1/2, Timing Pulley, Steel, Black Oxide (12LF075X1/2)
- SPEEDAIRE Compressed Air Filter, 290 psi, 7.2 In. W (4GPA8)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- SMC Inline Solid 2 Wire Direct, Horiz, 0.5m (D-M9B)
- CANFIELD CONNECTOR Electronic Reed, NPN, 4mm, Groove, M8 Pgtail (9C10-000-332)
- HONEYWELL Pneu Temp Transmitter, DA, 30 to 150F (LP920A1039)
- SMC Inline Reed 2 Wire Band, 24VDC, 100VAC (D-C73)
- SMC Inline Solid PNP Tie Rod, 3 Wire, 0.5m (D-F5P)
- De-Sta-Co Cylinder Position Sensors