Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper, Direct Connect
Mfr # DPG-10-2-T
Zoro # G1146741
product price: $1,130.99
/ea
Free Shipping & Returns
$1,130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper,Direct Connect
- Overall Height 1 3/4 in
- Overall Width 2 7/8 in
- Minimum Operating Temperature -30 Degrees F
- Operation Type Synchronous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPG-10-2-T
- Zoro # G1146741
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Height | 1 3/4 in |
Overall Width | 2 7/8 in |
Maximum Finger/Jaw Length | 4 in |
Stroke Length | 1/2 in |
Overall Length | 1 3/8 in |
Open Width | 3 3/8 in |
Inlet Size | M5 |
Details
Item | Parallel Gripper,Direct Connect |
Product Type | Parallel Gripper,Direct Connect |
Minimum Operating Temperature | -30 Degrees F |
Operation Type | Synchronous |
Accuracy | +/-0.002 in |
Maximum Operating Temperature | 180 Degrees F |
Minimum Operating Pressure | 40 psi |
System of Measurement | Inch |
Maximum Operating Pressure | 100 psi |
Seal Material | Buna-N |
Maximum Actuation Time | 0.19 sec |
Series | DPG |
Weight | 0.53 lb |
Displacement | 2.51 cc |
IP Rating | IP54 |
Total Rated Grip Force @ 100 psi | 222.41 N |
Repeatability | +/-0.002 in |
Description
Parallel Gripper,Direct Connect, Series DPG, Open Width 3 3/8 in, Stroke Length 1/2 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 1 3/8 in, Overall Width 2 7/8 in, Overall Height 1 3/4 in, Inlet Size M5, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 0.53 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 222.41 N, IP Rating IP54, Seal Material Buna-N, Displacement 2.51 cc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Union Elbow, 90 Deg, 1/2 in, TubexMale BSPT (KQ2L13-03AS)
- CONTINENTAL CONTITECH 13X1100 AUTO V-BELT (13X1100)
- D&D Timing Belt, 14M, 85 x 2800mm PL, T200 (2800-14M-85)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH05DSA-07-07-07)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- SMC Mini Air Actuator, 15mm Bore, 15mm Stroke (CJPB15-15)
- SMC Reed 2 Wire Direct, 24VDC, 100VAC, LED, 0.5m (D-Z73)
- SMC Inline Solid PNP Direct, 3 Wire, SAPC 0.5m (D-M9PASAPC)
- FESTO Connecting Cable NEBU-M8G3-K-5-LE3 (NEBU-M8G3-K-5-LE3)
- SMC Reed 2 Wire IPC Band, 24VDC, 200VAC, 0.5m (D-B54)
- De-Sta-Co Cylinder Position Sensors