Shop All Pneumatic Grippers
De-Sta-Co
Parallel Gripper, Direct Connect
Mfr # DPG-10-2-C
Zoro # G0686406
product price: $1,063.99
/ea
Free Shipping & Returns
$1,063.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Open Width 3 3/8 in
- Product Type Parallel Gripper,Direct Connect
- Maximum Operating Pressure 100 psi
- System of Measurement Inch
- Weight 0.53 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPG-10-2-C
- Zoro # G0686406
- Country of Origin United States
- Category Pneumatic Grippers
Dimensions
Open Width | 3 3/8 in |
Inlet Size | M5 |
Overall Length | 1 3/8 in |
Overall Height | 1 3/4 in |
Maximum Finger/Jaw Length | 4 in |
Overall Width | 2 7/8 in |
Stroke Length | 1/2 in |
Description
Parallel Gripper,Direct Connect, Series DPG, Open Width 3 3/8 in, Stroke Length 1/2 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 1 3/8 in, Overall Width 2 7/8 in, Overall Height 1 3/4 in, Inlet Size M5, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 0.53 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 222.41 N, IP Rating IP54, Seal Material Buna-N, Displacement 2.51 cc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Connector, Duct Hose (0140-1000-0001)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (209-C)
- SPEEDAIRE Mounting Hdw, Rod Clevis, 1-1/2 In Bore (5VNW5)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP119)
- FESTO Three-Point Gripper DHDS-32-A (DHDS-32-A)
- FESTO Sensor Bracket DASP-M4-160-A (DASP-M4-160-A)
- LISLE GRIPPER TRUCK SWIVEL 5-1/2" (LI57070)
- FESTO Parallel Gripper HGP-25-A-B-SSK (HGP-25-A-B-SSK)
- HPC HPC:Original Air Wedge (HPC-AW-99)
- FESTO Parallel Gripper HGPM-12-EO-G9 (HGPM-12-EO-G9)
- FESTO Parallel Gripper HGPD-16-A (HGPD-16-A)
- De-Sta-Co Pneumatic Grippers