Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper, Direct Connect
Mfr # DPG-10-2-C-T
Zoro # G1146796
product price: $1,067.99
/ea
Free Shipping & Returns
$1,067.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper,Direct Connect
- Overall Height 1 3/4 in
- Seal Material Buna-N
- Displacement 2.51 cc
- Maximum Operating Pressure 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPG-10-2-C-T
- Zoro # G1146796
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Height | 1 3/4 in |
Overall Length | 1 3/8 in |
Inlet Size | M5 |
Stroke Length | 1/2 in |
Maximum Finger/Jaw Length | 4 in |
Overall Width | 2 7/8 in |
Open Width | 3 3/8 in |
Description
Parallel Gripper,Direct Connect, Series DPG, Open Width 3 3/8 in, Stroke Length 1/2 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 1 3/8 in, Overall Width 2 7/8 in, Overall Height 1 3/4 in, Inlet Size M5, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 0.53 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 222.41 N, IP Rating IP54, Seal Material Buna-N, Displacement 2.51 cc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Storage Lid, HDPE, Red (34411)
- DAYTON C60 V-Belt, 64" Outside Length, 7/8" Top Width, 1 Ribs (4FJ16)
- DAYTON Unit Bearing Motor, 1/47 HP, 1550 rpm, 115V (4YFH7)
- INA Needle Thrust Roller Bearing, Bore 8mm (AXK0821-TV/0-10)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- SMC Rotary Actuator Table, Size100, Basic Type (MSQB100R)
- SMC Rotary Table, 190 deg, Size 50 (MSQB50R)
- FESTO Pressure Switch PEV-1/4-SC-OD (PEV-1/4-SC-OD)
- FESTO Vacuum Switch VPEV-W-KL-LED-GH (VPEV-W-KL-LED-GH)
- FESTO Mounting Kit SMB-8-FENG-80/100 (SMB-8-FENG-80/100)
- De-Sta-Co Cylinder Position Sensors