Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper, Direct Connect
Mfr # DPDS-088M-025-CR
Zoro # G1147846
product price: $1,656.99
/ea
Free Shipping & Returns
$1,656.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper,Direct Connect
- Minimum Operating Pressure 1.5 bar
- Displacement 1.5 cc
- Total Rated Grip Force @ 100 psi 222 N
- Accuracy +/-0.05 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPDS-088M-025-CR
- Zoro # G1147846
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Inlet Size | M5 |
Overall Length | 36.1 mm |
Maximum Finger/Jaw Length | 89 mm |
Stroke Length | 6.4 mm |
Overall Width | 51 mm |
Overall Height | 41.9 mm |
Details
Item | Parallel Gripper,Direct Connect |
Product Type | Parallel Gripper,Direct Connect |
Minimum Operating Pressure | 1.5 bar |
Displacement | 1.5 cc |
Total Rated Grip Force @ 100 psi | 222 N |
Accuracy | +/-0.05 mm |
Minimum Operating Temperature | -35 Degrees C |
System of Measurement | Metric |
Repeatability | +/-0.03 mm |
Series | DPDS |
Operation Type | Synchronous |
Weight | 0.23 kg |
Maximum Operating Pressure | 7 bar |
Finger Mounting | End |
Maximum Actuation Time | 0.2 sec |
Seal Material | Buna-N |
Maximum Operating Temperature | 80 Degrees C |
IP Rating | IP54 |
Description
Parallel Gripper,Direct Connect, Series DPDS, Stroke Length 6.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 36.1 mm, Overall Width 51 mm, Overall Height 41.9 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.23 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP54, Seal Material Buna-N, Displacement 1.5 cc, Accuracy +/-0.05 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barbed Hose Fitting, Hose ID 4", NPT (STC40CSHD)
- TIMKEN TIM-382, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 382 (382)
- WORLD WIDE FITTINGS Female Pipe To Female Pipe Swivel Straight (9255X08X08)
- RULAND Coupling, Set Screw Type, Bore 1 3/8 In (SCC-22-22-F)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- SMC Rotary Actuator, 270 Deg, 50mm Bore (CRB1BW50-270S)
- FESTO Proximity Sensor SIES-8M-PO-24V-K-0, 3-M8D (SIES-8M-PO-24V-K-0,3-M8D)
- IFM T-Slot Sensor, DC, 3-Wire, PNP, N.O. (MK5138)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 100-10 CI 1/4 NPT (CA) CR)
- FESTO Pressure Sensor SDE5-D10-FP-Q6-P-K (SDE5-D10-FP-Q6-P-K)
- De-Sta-Co Cylinder Position Sensors