Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper, Direct Connect
Mfr # DPDS-088M-025-B-CR
Zoro # G1147861
product price: $1,792.99
/ea
Free Shipping & Returns
$1,792.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper,Direct Connect
- Maximum Finger/Jaw Length 89 mm
- Series DPDS
- IP Rating IP54
- Accuracy +/-0.05 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPDS-088M-025-B-CR
- Zoro # G1147861
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Maximum Finger/Jaw Length | 89 mm |
Inlet Size | M5 |
Stroke Length | 6.4 mm |
Overall Height | 43.4 mm |
Details
Item | Parallel Gripper,Direct Connect |
Product Type | Parallel Gripper,Direct Connect |
Series | DPDS |
IP Rating | IP54 |
Accuracy | +/-0.05 mm |
Maximum Operating Pressure | 7 bar |
Total Rated Grip Force @ 100 psi | 222 N |
Weight | 0.23 kg |
Finger Mounting | Bottom |
Minimum Operating Temperature | -35 Degrees C |
Maximum Operating Temperature | 80 Degrees C |
Minimum Operating Pressure | 1.5 bar |
Maximum Actuation Time | 0.2 sec |
Displacement | 1.5 cc |
System of Measurement | Metric |
Repeatability | +/-0.03 mm |
Seal Material | Buna-N |
Operation Type | Synchronous |
Description
Parallel Gripper,Direct Connect, Series DPDS, Stroke Length 6.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Height 43.4 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.23 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP54, Seal Material Buna-N, Displacement 1.5 cc, Accuracy +/-0.05 mm, Repeatability +/-0.03 mm, Maximum Finger/Jaw Length 89 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Lf40Xl-5-3/4" 150/210 Lead Free (LF40XL-5-3)
- ARO Grease Pump System, 35 lb./5 gal., 50:1 (LP3001-1)
- CONTINENTAL CONTITECH 3/8" ID x 50 ft. PVC Air Hose 300 PSI GY (PLG03830-50)
- DODGE F4B-SCM-300 216 Medium Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 3 in Bore (126197)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- FESTO Positioning Component SMM-8 (SMM-8)
- FESTO Air Gap Sensor SOPA-M1-R1-HQ6-2P-M12 (SOPA-M1-R1-HQ6-2P-M12)
- IFM T-Slot Sensor, DC, 3-Wire, PNP/NPN, N.O. (MK5103)
- CANFIELD CONNECTOR Electric Reed, PNP, 4mm, Groove M8, Pigtail (9C10-000-331)
- SMC Rotary Table, Size 30 (MSQB30R)
- De-Sta-Co Pneumatic System Components