Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper, Direct Connect
Mfr # DPDS-056M-019-CR-V
Zoro # G1146988
product price: $1,303.99
/ea
Free Shipping & Returns
$1,303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper,Direct Connect
- Accuracy +/-0.05 mm
- Operation Type Synchronous
- Total Rated Grip Force @ 100 psi 98 N
- Weight 0.07 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPDS-056M-019-CR-V
- Zoro # G1146988
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Height | 27.4 mm |
Overall Width | 35 mm |
Overall Length | 24.1 mm |
Maximum Finger/Jaw Length | 76 mm |
Stroke Length | 4.8 mm |
Inlet Size | M3 |
Details
Item | Parallel Gripper,Direct Connect |
Product Type | Parallel Gripper,Direct Connect |
Accuracy | +/-0.05 mm |
Operation Type | Synchronous |
Total Rated Grip Force @ 100 psi | 98 N |
Weight | 0.07 kg |
Seal Material | Viton |
IP Rating | IP54 |
Series | DPDS |
Finger Mounting | End |
System of Measurement | Metric |
Minimum Operating Pressure | 1.5 bar |
Maximum Operating Pressure | 7 bar |
Repeatability | +/-0.03 mm |
Maximum Actuation Time | 0.16 sec |
Displacement | 0.5 cc |
Minimum Operating Temperature | -30 Degrees C |
Maximum Operating Temperature | 150 Degrees C |
Description
Parallel Gripper,Direct Connect, Series DPDS, Stroke Length 4.8 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 24.1 mm, Overall Width 35 mm, Overall Height 27.4 mm, Inlet Size M3, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.07 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 98 N, IP Rating IP54, Seal Material Viton, Displacement 0.5 cc, Accuracy +/-0.05 mm, Repeatability +/-0.03 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Rotary Shaft Seal - Type TC Buna-N - 45mm ID x 62mm OD x 10mm Thick (OS-TCH-45X62X10)
- REELCRAFT Hose Assembly (601052-35)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 15 # of Teeth (35B15F-3/4)
- CARLISLE 1540XH200 Synchro-Cog Timing Belt (1540XH200)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- SMC Inline Solid PNP Tie Rod, 3 Wire, 0.5m (D-F5P)
- FESTO Pressure Sensor SDE5-D10-O-T14E-P-M8 (SDE5-D10-O-T14E-P-M8)
- FESTO Mounting Kit SMB-8-FENG-80/100 (SMB-8-FENG-80/100)
- FESTO Amplifier Actuator VE-5 (VE-5)
- FESTO Pressure Sensor SDE5-D10-FP-Q6E-P-M8 (SDE5-D10-FP-Q6E-P-M8)
- De-Sta-Co Pneumatic System Components