Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper, Direct Connect
Mfr # DPDS-056M-009
Zoro # G1147058
product price: $1,075.99
/ea
Free Shipping & Returns
$1,075.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 35 mm
- Overall Length 24.1 mm
- Overall Height 27.4 mm
- Weight 0.07 kg
- Product Type Parallel Gripper, Direct Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPDS-056M-009
- Zoro # G1147058
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Width | 35 mm |
Overall Length | 24.1 mm |
Overall Height | 27.4 mm |
Stroke Length | 2.4 mm |
Maximum Finger/Jaw Length | 76 mm |
Inlet Size | M3 |
Details
Item | Parallel Gripper, Direct Connect |
Weight | 0.07 kg |
Product Type | Parallel Gripper, Direct Connect |
Operation Type | Synchronous |
System of Measurement | Metric |
Minimum Operating Pressure | 1.5 bar |
Displacement | 0.5 cc |
Finger Mounting | End |
Maximum Operating Pressure | 7 bar |
Series | DPDS |
Accuracy | +/-0.05 mm |
Seal Material | Buna-N |
Repeatability | +/-0.03 mm |
Total Rated Grip Force @ 100 psi | 98 N |
Minimum Operating Temperature | -35 Degrees C |
Maximum Actuation Time | 0.16 sec |
IP Rating | IP54 |
Maximum Operating Temperature | 80 Degrees C |
Description
Parallel Gripper, Direct Connect, Series DPDS, Stroke Length 2.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 24.1 mm, Overall Width 35 mm, Overall Height 27.4 mm, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.07 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 98 N, IP Rating IP54, Seal Material Buna-N, Displacement 0.5 cc, Accuracy +/-0.05 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 1803M06 DAndD Powerdrive 3M Single Replacement Timing Belt (180-3M-06-DD)
- GATES PowerGrip Timing Belts, 345L100 (345L100)
- FIREYE Mec120D 120 Vac, 50/60 Hz (MEC120D)
- SKF SKF-6304ZJ, Single Row Ball Brgs, 6304ZJ (6304ZJ)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- FESTO Proximity Sensor SIEN-M12B-PS-S-L (SIEN-M12B-PS-S-L)
- SMC Linear Guide Air Gripper, Parallel (MHZ2-20D)
- SMC Rotary Actuator Table, Size100, Basic Type (MSQB100R)
- FESTO Pressure Switch PEV-1/4-SC-OD (PEV-1/4-SC-OD)
- FESTO Pressure Sensor SDE5-D10-O-Q6-P-M8 (SDE5-D10-O-Q6-P-M8)
- De-Sta-Co Cylinder Position Sensors