Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper, Direct Connect
Mfr # DPDS-047M-013-CR-V
Zoro # G1147076
product price: $1,322.99
/ea
Free Shipping & Returns
$1,322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper, Direct Connect
- Displacement 0.2 cc
- System of Measurement Metric
- Maximum Operating Pressure 7 bar
- Minimum Operating Temperature -30 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPDS-047M-013-CR-V
- Zoro # G1147076
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Inlet Size | M3 |
Overall Length | 22.2 mm |
Overall Width | 28 mm |
Stroke Length | 3.2 mm |
Overall Height | 24.4 mm |
Details
Item | Parallel Gripper, Direct Connect |
Product Type | Parallel Gripper, Direct Connect |
Displacement | 0.2 cc |
System of Measurement | Metric |
Maximum Operating Pressure | 7 bar |
Minimum Operating Temperature | -30 Degrees C |
Maximum Operating Temperature | 150 Degrees C |
Maximum Actuation Time | 0.13 sec |
Total Rated Grip Force @ 100 psi | 62 N |
IP Rating | IP54 |
Weight | 0.08 kg |
Finger Mounting | End |
Minimum Operating Pressure | 1.5 bar |
Repeatability | +/-0.03 mm |
Seal Material | Viton |
Accuracy | +/-0.05 mm |
Series | DPDS |
Description
Parallel Gripper, Direct Connect, Series DPDS, Stroke Length 3.2 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 22.2 mm, Overall Width 28 mm, Overall Height 24.4 mm, Inlet Size M3, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.08 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 62 N, IP Rating IP54, Seal Material Viton, Displacement 0.2 cc, Accuracy +/-0.05 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, XPZ Cogged, 10 x 1800mm LP (XPZ1800)
- SEALMASTER Pillow Block Bearing, Ball, 1-15/16" Bore (NP-31)
- INGERSOLL-RAND Start up Kit for Compressor, Air Filter (START-UP KIT - 247P)
- IGUS Clip Bearing, Plastic, 3/4 ID, PK5, Max. Shaft Dia. (mm): 3 (MCI-12-02)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- SMC Rotary Table, Ext Shck, Size10, Basic Type (MSQB10H3)
- FESTO Connecting Cable NEBS-L1G4-K-2.5-LE4 (NEBS-L1G4-K-2.5-LE4)
- FESTO Position Indicator SASF-S2-B-F-A34 (SASF-S2-B-F-A34)
- SMC Rotary Actuator Table, Size 50 (MSQB50A)
- FESTO Mounting Kit SMB-8-FENG-50/63 (SMB-8-FENG-50/63)
- De-Sta-Co Pneumatic System Components