Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper, Direct Connect
Mfr # DPDS-047M-013-B
Zoro # G1147119
product price: $1,145.99
/ea
Free Shipping & Returns
$1,145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper,Direct Connect
- Maximum Operating Temperature 80 Degrees C
- System of Measurement Metric
- Overall Height 25.9 mm
- Displacement 0.2 cc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPDS-047M-013-B
- Zoro # G1147119
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Height | 25.9 mm |
Inlet Size | M3 |
Stroke Length | 3.2 mm |
Details
Item | Parallel Gripper,Direct Connect |
Product Type | Parallel Gripper,Direct Connect |
Maximum Operating Temperature | 80 Degrees C |
System of Measurement | Metric |
Displacement | 0.2 cc |
Maximum Actuation Time | 0.13 sec |
Finger Mounting | Bottom |
Repeatability | +/-0.03 mm |
Minimum Operating Pressure | 1.5 bar |
Accuracy | +/-0.05 mm |
Series | DPDS |
Seal Material | Buna-N |
Maximum Operating Pressure | 7 bar |
IP Rating | IP54 |
Minimum Operating Temperature | -35 Degrees C |
Total Rated Grip Force @ 100 psi | 62 N |
Weight | 0.08 kg |
Description
Parallel Gripper,Direct Connect, Series DPDS, Stroke Length 3.2 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Height 25.9 mm, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.08 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 62 N, IP Rating IP54, Seal Material Buna-N, Displacement 0.2 cc, Accuracy +/-0.05 mm, Repeatability +/-0.03 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-SteelJIS CAP AND PLUG KIT (CAP PLUG KIT-JIS)
- FAFNIR Single Row Radial Ball Bearing, Open, #311W (311W)
- DAYTON 3VX750 Cogged V-Belt, 75" Outside Length, 3/8" Top Width, 1 Ribs (2L396)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KS7, Pressure Line, 10 micron, Outside-In (MF0059473)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- FESTO Proximity Sensor SIEN-M12B-NS-S-L (SIEN-M12B-NS-S-L)
- FESTO Plug NECU-S-M12G3-HX (NECU-S-M12G3-HX)
- IFM T-Slot Sensor, DC, 3-Wire, PNP/NPN, N.O. (MK5103)
- FESTO Diffuse Sensor SOOE-BS-R-PNLK-T (SOOE-BS-R-PNLK-T)
- SMC AutoSwitch, 3 wire PNP, 0.5m (D-H7A2)
- De-Sta-Co Cylinder Position Sensors