Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper, Direct Connect
Mfr # DPDS-047M-013-B-CR-V
Zoro # G1147100
product price: $1,446.99
/ea
Free Shipping & Returns
$1,446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper,Direct Connect
- Inlet Size M3
- Finger Mounting Bottom
- System of Measurement Metric
- Minimum Operating Temperature -30 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPDS-047M-013-B-CR-V
- Zoro # G1147100
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Inlet Size | M3 |
Overall Height | 25.9 mm |
Stroke Length | 3.2 mm |
Details
Item | Parallel Gripper,Direct Connect |
Product Type | Parallel Gripper,Direct Connect |
Finger Mounting | Bottom |
System of Measurement | Metric |
Minimum Operating Temperature | -30 Degrees C |
Maximum Operating Temperature | 150 Degrees C |
Repeatability | +/-0.03 mm |
Maximum Actuation Time | 0.13 sec |
Maximum Operating Pressure | 7 bar |
Seal Material | Viton |
Weight | 0.08 kg |
IP Rating | IP54 |
Series | DPDS |
Total Rated Grip Force @ 100 psi | 62 N |
Accuracy | +/-0.05 mm |
Displacement | 0.2 cc |
Minimum Operating Pressure | 1.5 bar |
Description
Parallel Gripper,Direct Connect, Series DPDS, Stroke Length 3.2 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Height 25.9 mm, Inlet Size M3, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.08 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 62 N, IP Rating IP54, Seal Material Viton, Displacement 0.2 cc, Accuracy +/-0.05 mm, Repeatability +/-0.03 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 1 Galv Rigid Coupling (64010)
- FESTO Suction Cup VAS-30-1/8-SI-B (VAS-30-1/8-SI-B)
- FARMEX SO702120003006LIFT PIN CAT.2 FORGED (S07021200)
- CONCENTRIC INTERNATIONAL Sprocket 6.32 Od, 1 Bore, 50 Chain, 30 Teeth, 133632 (133632)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- SMC Inline Solid PNP Direct, 3 Wire, 0.5m (D-Y7P)
- HONEYWELL Pneu Temp Transmitter, DA, 65 to 85F (LP916A1134)
- FESTO Pressure Transmitter SPTE-V1R-S6-B-2.5K (SPTE-V1R-S6-B-2.5K)
- SMC Rotary Actuator Table, Size 50 (MSQB50A)
- FESTO Position Transmitter SDAS-MHS-M40-1L-PNLK-PN-E-0.3-M8 (SDAS-MHS-M40-1L-PNLK-PN-E-0.3-M8)
- De-Sta-Co Cylinder Position Sensors