Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper, Direct Connect
Mfr # DPDS-047M-009
Zoro # G1147137
product price: $1,102.99
/ea
Free Shipping & Returns
$1,102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper, Direct Connect
- Maximum Operating Pressure 7 bar
- Total Rated Grip Force @ 100 psi 62 N
- System of Measurement Metric
- Maximum Operating Temperature 80 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPDS-047M-009
- Zoro # G1147137
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Stroke Length | 3.2 mm |
Overall Length | 22.2 mm |
Overall Height | 24.4 mm |
Overall Width | 28 mm |
Inlet Size | M3 |
Details
Item | Parallel Gripper, Direct Connect |
Product Type | Parallel Gripper, Direct Connect |
Maximum Operating Pressure | 7 bar |
Total Rated Grip Force @ 100 psi | 62 N |
System of Measurement | Metric |
Maximum Operating Temperature | 80 Degrees C |
Accuracy | +/-0.05 mm |
Maximum Actuation Time | 0.13 sec |
Seal Material | Buna-N |
Minimum Operating Pressure | 1.5 bar |
Series | DPDS |
IP Rating | IP54 |
Minimum Operating Temperature | -35 Degrees C |
Displacement | 0.2 cc |
Weight | 0.08 kg |
Finger Mounting | End |
Repeatability | +/-0.03 mm |
Description
Parallel Gripper, Direct Connect, Series DPDS, Stroke Length 3.2 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 22.2 mm, Overall Width 28 mm, Overall Height 24.4 mm, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.08 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 62 N, IP Rating IP54, Seal Material Buna-N, Displacement 0.2 cc, Accuracy +/-0.05 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-110 (124210 F4B SC 110)
- PERFORMANCE TOOL Grease Gun Coupler, W54212 (W54212)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/8" Male JIC (2408-06)
- TIMKEN Pillow Block Bearing, Ball, 1-11/16" Bore (SAS 1 11/16)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- FESTO Reflector SARA-R-Q20-S (SARA-R-Q20-S)
- FESTO Proximity Sensor SIEN-M12NB-PS-K-L (SIEN-M12NB-PS-K-L)
- FESTO Angled Plug Socket PEV-1/4-WD-LED-230 (PEV-1/4-WD-LED-230)
- SMC Rotary Actuator, 180 Deg, 50mm Bore (CDRB1BW50-180S)
- SPEEDAIRE Solid State Switch, 24VDC, NPN, 3 M Lead (D-M9NL)
- De-Sta-Co Pneumatic System Components