Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper, Direct Connect
Mfr # DPDL-125M-100-E-V
Zoro # G1147189
product price: $3,246.99
/ea
Free Shipping & Returns
$3,246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper,Direct Connect
- Minimum Operating Pressure 1.5 bar
- Total Rated Grip Force @ 100 psi 445 N
- Weight 0.9 kg
- Seal Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPDL-125M-100-E-V
- Zoro # G1147189
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Maximum Finger/Jaw Length | 114 mm |
Inlet Size | M5 |
Overall Width | 103 mm |
Overall Height | 67 mm |
Overall Length | 43.2 mm |
Stroke Length | 25.4 mm |
Details
Item | Parallel Gripper,Direct Connect |
Product Type | Parallel Gripper,Direct Connect |
Minimum Operating Pressure | 1.5 bar |
Total Rated Grip Force @ 100 psi | 445 N |
Weight | 0.9 kg |
Seal Material | Viton |
Minimum Operating Temperature | -30 Degrees C |
Maximum Operating Pressure | 7 bar |
Displacement | 12 cc |
Maximum Actuation Time | 0.3 sec |
Finger Mounting | End |
IP Rating | IP66 |
Repeatability | +/-0.03 mm |
System of Measurement | Metric |
Maximum Operating Temperature | 150 Degrees C |
Series | DPDL |
Accuracy | +/-0.08 mm |
Operation Type | Synchronous |
Description
Parallel Gripper,Direct Connect, Series DPDL, Stroke Length 25.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 43.2 mm, Overall Width 103 mm, Overall Height 67 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.9 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 445 N, IP Rating IP66, Seal Material Viton, Displacement 12 cc, Accuracy +/-0.08 mm, Repeatability +/-0.03 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, XPZ Cogged, 10 x 1202mm LP (XPZ1202)
- DODGE F2B-DL-100, Two-Bolt Flange, Non-Expansion, Cast Iron, 1" Bore Dia. (128760)
- BESTORQ Aftermarket replacement for 14673P1 GRAVELY 424 Belt for Deck Drive, 4LK1170 (4LK1170)
- SMITH BEARING Cam Follower, Stud, 12800lb., 2.0000in. (DCR-2)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- SMC Rotary Actuator, 90 Deg, 50mm Bore (CDRB1BW50-90S)
- SMC Reed DIN Tie Rod, 24VDC, 200VAC, 0.5m (D-A54)
- CANFIELD CONNECTOR Reed Switch, 4mm, Round Groove, 8mm, Pigtail (9C10-000-302)
- FESTO Proximity Sensor SIEN-M12NB-PS-K-L (SIEN-M12NB-PS-K-L)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 330-11 CI 1/4 NPT (OS))
- De-Sta-Co Pneumatic System Components