Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper, Direct Connect
Mfr # DPDL-125M-100-E-CR-V
Zoro # G1147216
product price: $3,349.99
/ea
Free Shipping & Returns
$3,349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper, Direct Connect
- Repeatability +/-0.03 mm
- System of Measurement Metric
- Series DPDL
- Operation Type Synchronous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPDL-125M-100-E-CR-V
- Zoro # G1147216
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Width | 103 mm |
Overall Length | 43.2 mm |
Maximum Finger/Jaw Length | 114 mm |
Stroke Length | 25.4 mm |
Inlet Size | M5 |
Overall Height | 67 mm |
Details
Item | Parallel Gripper, Direct Connect |
Product Type | Parallel Gripper, Direct Connect |
Repeatability | +/-0.03 mm |
System of Measurement | Metric |
Series | DPDL |
Operation Type | Synchronous |
Weight | 0.9 kg |
Maximum Operating Temperature | 150 Degrees C |
Maximum Actuation Time | 0.3 sec |
Total Rated Grip Force @ 100 psi | 445 N |
Seal Material | Viton |
Minimum Operating Temperature | -30 Degrees C |
Minimum Operating Pressure | 1.5 bar |
Accuracy | +/-0.08 mm |
Displacement | 12 cc |
IP Rating | IP66 |
Finger Mounting | End |
Maximum Operating Pressure | 7 bar |
Description
Parallel Gripper, Direct Connect, Series DPDL, Stroke Length 25.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 43.2 mm, Overall Width 103 mm, Overall Height 67 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.9 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 445 N, IP Rating IP66, Seal Material Viton, Displacement 12 cc, Accuracy +/-0.08 mm, Repeatability +/-0.03 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Commercial Greaseable Rod End, Steel (CFR8Z)
- NTN Tapered Roller Bearing Assy., 4T-30207 (30207)
- BOSTITCH Air Tool Lube-Prem 4Oz (PREMOIL-4OZ)
- TOMPKINS Hydraulic Fitting-Stainless08MJ-06MP-SS (SS-2404-08-06-FG)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 330-14 CI 1/4 NPT (OS))
- FESTO Angled Plug Socket PEV-1/4-WD-LED-230 (PEV-1/4-WD-LED-230)
- CANFIELD CONNECTOR Electric Reed, PNP, 4mm, Groove M8, Pigtail (9C10-000-331)
- FESTO Position Transmitter SDAT-MHS-M125-1L-SA-E-0.3-M8 (SDAT-MHS-M125-1L-SA-E-0.3-M8)
- FESTO Pressure Sensor SDE5-D10-O-T14E-P-M8 (SDE5-D10-O-T14E-P-M8)
- De-Sta-Co Cylinder Position Sensors