Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper, Direct Connect
Mfr # DPDL-125M-075-B
Zoro # G1147301
product price: $2,804.99
/ea
Free Shipping & Returns
$2,804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper,Direct Connect
- Maximum Operating Temperature 80 Degrees C
- Stroke Length 19.1 mm
- Maximum Operating Pressure 7 bar
- Series DPDL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPDL-125M-075-B
- Zoro # G1147301
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Stroke Length | 19.1 mm |
Inlet Size | M5 |
Overall Height | 68.5 mm |
Maximum Finger/Jaw Length | 114 mm |
Details
Item | Parallel Gripper,Direct Connect |
Product Type | Parallel Gripper,Direct Connect |
Maximum Operating Temperature | 80 Degrees C |
Maximum Operating Pressure | 7 bar |
Series | DPDL |
Operation Type | Synchronous |
Seal Material | Buna-N |
Maximum Actuation Time | 0.3 sec |
Weight | 0.9 kg |
Finger Mounting | Bottom |
Accuracy | +/-0.08 mm |
System of Measurement | Metric |
Total Rated Grip Force @ 100 psi | 445 N |
Repeatability | +/-0.03 mm |
IP Rating | IP66 |
Minimum Operating Pressure | 1.5 bar |
Minimum Operating Temperature | -35 Degrees C |
Displacement | 12 cc |
Description
Parallel Gripper,Direct Connect, Series DPDL, Stroke Length 19.1 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Height 68.5 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.9 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 445 N, IP Rating IP66, Seal Material Buna-N, Displacement 12 cc, Accuracy +/-0.08 mm, Repeatability +/-0.03 mm, Maximum Finger/Jaw Length 114 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Motor Run Capacitor, 7.5 MFD, 370V, Oval (POC7.5A)
- JUST CLIPS Anvil Retainer Clips Kit, 1/2 In. Clip & O-Ring Kit (10 Pk.) (98328)
- MAIN FILTER Hydraulic Filter, replaces WIX R38C10GV, Return Line, 10 micron, Outside-In (MF0577100)
- CHICAGO RAWHIDE Small Bore Seals, #11150 (11150)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- SPEEDAIRE Reed Switch, 24VDC, Normally Open, 3 M Lead (D-C80L)
- FESTO Proximity Sensor SIEH-M12B-PS-S-L-CR (SIEH-M12B-PS-S-L-CR)
- IFM T-Slot Sensor, 2-Wire, PNP/NPN, N.O. (MR0101)
- FESTO Connecting Cable NEBU-M12G5-E-7.5-Q8N-M12G5 (NEBU-M12G5-E-7.5-Q8N-M12G5)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 120-9 CI 3/4 NPT (CA))
- De-Sta-Co Pneumatic System Components