Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper, Direct Connect
Mfr # DPDL-125M-050-B-CR-V
Zoro # G1147329
product price: $3,248.99
/ea
Free Shipping & Returns
$3,248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper, Direct Connect
- Operation Type Synchronous
- Accuracy +/-0.08 mm
- IP Rating IP66
- Seal Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPDL-125M-050-B-CR-V
- Zoro # G1147329
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Inlet Size | M5 |
Overall Height | 68.5 mm |
Maximum Finger/Jaw Length | 114 mm |
Stroke Length | 12.7 mm |
Details
Item | Parallel Gripper, Direct Connect |
Product Type | Parallel Gripper, Direct Connect |
Operation Type | Synchronous |
Accuracy | +/-0.08 mm |
IP Rating | IP66 |
Seal Material | Viton |
Finger Mounting | Bottom |
Series | DPDL |
Total Rated Grip Force @ 100 psi | 445 N |
Weight | 0.9 kg |
Minimum Operating Pressure | 1.5 bar |
Maximum Operating Pressure | 7 bar |
Maximum Actuation Time | 0.3 sec |
Minimum Operating Temperature | -30 Degrees C |
System of Measurement | Metric |
Repeatability | +/-0.03 mm |
Displacement | 12 cc |
Maximum Operating Temperature | 150 Degrees C |
Description
Parallel Gripper, Direct Connect, Series DPDL, Stroke Length 12.7 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Height 68.5 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.9 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 445 N, IP Rating IP66, Seal Material Viton, Displacement 12 cc, Accuracy +/-0.08 mm, Repeatability +/-0.03 mm, Maximum Finger/Jaw Length 114 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Sight Glass Kit, Standard (114X62)
- BSC PREFERRED V-Belt, 1/4 X 22 (2L220)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16710 (08Z-S70)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 40:1 (F726-40-B7-G)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- SMC Rotary Actuator Table, Size 50 (MSQB50A)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 70-13 CI 1/4 NPT (CA))
- FESTO Sensor Socket SIE-GD (SIE-GD)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 330-30 CI 3/4 NPT (OS))
- CANFIELD CONNECTOR Reed Switch, Round Clamp, 9/16"- 4" Bore (810-000-001)
- De-Sta-Co Pneumatic System Components