Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper, Direct Connect
Mfr # DPDL-088M-075
Zoro # G1147916
product price: $1,871.99
/ea
Free Shipping & Returns
$1,871.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36.1 mm
- Overall Width 82 mm
- Weight 0.43 kg
- Overall Height 56 mm
- Product Type Parallel Gripper,Direct Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPDL-088M-075
- Zoro # G1147916
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Length | 36.1 mm |
Overall Width | 82 mm |
Overall Height | 56 mm |
Inlet Size | M5 |
Stroke Length | 19.1 mm |
Maximum Finger/Jaw Length | 89 mm |
Details
Item | Parallel Gripper,Direct Connect |
Weight | 0.43 kg |
Product Type | Parallel Gripper,Direct Connect |
Minimum Operating Pressure | 1.5 bar |
Repeatability | +/-0.03 mm |
Maximum Operating Pressure | 7 bar |
System of Measurement | Metric |
Minimum Operating Temperature | -35 Degrees C |
Maximum Operating Temperature | 80 Degrees C |
Seal Material | Buna-N |
Operation Type | Synchronous |
Finger Mounting | End |
Displacement | 4.4 cc |
Total Rated Grip Force @ 100 psi | 222 N |
IP Rating | IP66 |
Series | DPDL |
Maximum Actuation Time | 0.2 sec |
Accuracy | +/-0.05 mm |
Description
Parallel Gripper,Direct Connect, Series DPDL, Stroke Length 19.1 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 36.1 mm, Overall Width 82 mm, Overall Height 56 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.43 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP66, Seal Material Buna-N, Displacement 4.4 cc, Accuracy +/-0.05 mm, Repeatability +/-0.03 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 3VX360/02 Banded Cogged Belt, 36 in Outside Length, 3/8 in Top Width, 2 Ribs (3VX360/02)
- BROWNING Mounted Insert Only Ball Bearing - 52100 Bearing Steel, Black Oxided Inner - Setscrew Lock (VS-216)
- NSK NSK 6202UC3, 6200 Series Single Row Deep Groove Ball Bearing (6202UC3)
- BRENNAN INDUSTRIES 06MP-04FJS Straight, 2PK (6505-06-04)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- IFM Cylinder Position Sensor, M12 (MK5107)
- FESTO Positioning Component SMM-8 (SMM-8)
- FESTO Connecting Cable NEBU-M8G4-K-5-LE4 (NEBU-M8G4-K-5-LE4)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 530-30 CI 3/4 NPT (OS))
- SMC Inline Solid NPN Direct, 3 Wire, 0.5m (D-Y59A)
- De-Sta-Co Cylinder Position Sensors