Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper, Direct Connect
Mfr # DPDL-056M-050
Zoro # G1147417
product price: $1,291.99
/ea
Free Shipping & Returns
$1,291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 56 mm
- Overall Length 24.1 mm
- Weight 0.14 kg
- Overall Height 36.2 mm
- Product Type Parallel Gripper,Direct Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPDL-056M-050
- Zoro # G1147417
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Width | 56 mm |
Overall Length | 24.1 mm |
Overall Height | 36.2 mm |
Maximum Finger/Jaw Length | 76 mm |
Stroke Length | 12.7 mm |
Inlet Size | M3 |
Details
Item | Parallel Gripper,Direct Connect |
Weight | 0.14 kg |
Product Type | Parallel Gripper,Direct Connect |
Repeatability | +/-0.03 mm |
Total Rated Grip Force @ 100 psi | 98 N |
System of Measurement | Metric |
Displacement | 1.2 cc |
Accuracy | +/-0.05 mm |
Minimum Operating Temperature | -35 Degrees C |
Series | DPDL |
IP Rating | IP66 |
Minimum Operating Pressure | 1.5 bar |
Operation Type | Synchronous |
Maximum Actuation Time | 0.16 sec |
Seal Material | Buna-N |
Maximum Operating Pressure | 7 bar |
Finger Mounting | End |
Maximum Operating Temperature | 80 Degrees C |
Description
Parallel Gripper,Direct Connect, Series DPDL, Stroke Length 12.7 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 24.1 mm, Overall Width 56 mm, Overall Height 36.2 mm, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.14 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 98 N, IP Rating IP66, Seal Material Buna-N, Displacement 1.2 cc, Accuracy +/-0.05 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Marathon Motors, G580, 056T17T5305, 1/3-1/4HP, 1800RPM, 208-230/460V, 3PH, 56C FR, TENV (G580)
- DYNABRADE Tune-Up Kit (96047)
- MARATHON MOTORS General Purpose Farm Duty Motor, Split-Phase, 1/4 HP, 115V AC, 1,725 Nameplate RPM, 48Z Frame (5KH32FNA499S)
- DIXON Watts Standard Regulator, 1/4" (R119-02C)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- FESTO Connecting Cable NEBS-L1G4-K-5-LE4 (NEBS-L1G4-K-5-LE4)
- FESTO Proximity Sensor SIES-8M-PO-24V-K-7, 5-OE (SIES-8M-PO-24V-K-7,5-OE)
- CRAFTSMAN OBD2 Code Reader (CMMT77693)
- FESTO Pressure Switch PEV-1/4-B-M12 (PEV-1/4-B-M12)
- IFM T-Slot Sensor, DC, 3-Wire, PNP/NPN, N.O. (MK5103)
- De-Sta-Co Pneumatic System Components