Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper, Direct Connect
Mfr # DPDL-056M-050-CR
Zoro # G1147380
product price: $1,526.99
/ea
Free Shipping & Returns
$1,526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper, Direct Connect
- Seal Material Buna-N
- Minimum Operating Pressure 1.5 bar
- IP Rating IP66
- Overall Height 36.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPDL-056M-050-CR
- Zoro # G1147380
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Height | 36.2 mm |
Overall Width | 56 mm |
Stroke Length | 12.7 mm |
Maximum Finger/Jaw Length | 76 mm |
Overall Length | 24.1 mm |
Inlet Size | M3 |
Details
Item | Parallel Gripper, Direct Connect |
Product Type | Parallel Gripper, Direct Connect |
Seal Material | Buna-N |
Minimum Operating Pressure | 1.5 bar |
IP Rating | IP66 |
Accuracy | +/-0.05 mm |
Repeatability | +/-0.03 mm |
Weight | 0.14 kg |
Total Rated Grip Force @ 100 psi | 98 N |
Operation Type | Synchronous |
Maximum Operating Pressure | 7 bar |
Minimum Operating Temperature | -35 Degrees C |
Maximum Operating Temperature | 80 Degrees C |
Finger Mounting | End |
Series | DPDL |
Maximum Actuation Time | 0.16 sec |
Displacement | 1.2 cc |
System of Measurement | Metric |
Description
Parallel Gripper, Direct Connect, Series DPDL, Stroke Length 12.7 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 24.1 mm, Overall Width 56 mm, Overall Height 36.2 mm, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.14 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 98 N, IP Rating IP66, Seal Material Buna-N, Displacement 1.2 cc, Accuracy +/-0.05 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Sync Drive Gearbelt, CTD, 300 Teeth, 21mm W (CTD8M-2400-21)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (J1616 OH)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.25 inch OD (AK64x3/4)
- ARO Valve, 1/4" NPT Port, 12VDC (A212SD-012-D)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- FESTO Proximity Sensor SIEN-M12NB-PS-K-L (SIEN-M12NB-PS-K-L)
- FESTO Connecting Cable NEBU-M8G3-K-5-M8G3 (NEBU-M8G3-K-5-M8G3)
- CANFIELD CONNECTOR Reed Swtch, 2Wire, MOV/LED, TieRod, 2"-6"Bre (710-000-504)
- IFM T-Slot Sensor, DC, 3-Wire, NPN, N.O. (MK5137)
- IFM T-Slot Sensor, DC, 3-Wire, PNP, N.C. (MK5155)
- De-Sta-Co Pneumatic System Components