Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper, Direct Connect
Mfr # DPDL-047M-038-E
Zoro # G1147496
product price: $1,587.99
/ea
Free Shipping & Returns
$1,587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper,Direct Connect
- Overall Width 45 mm
- Maximum Finger/Jaw Length 76 mm
- IP Rating IP66
- Maximum Operating Temperature 80 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPDL-047M-038-E
- Zoro # G1147496
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Width | 45 mm |
Maximum Finger/Jaw Length | 76 mm |
Inlet Size | M3 |
Overall Length | 22.2 mm |
Overall Height | 30.7 mm |
Stroke Length | 9.5 mm |
Details
Item | Parallel Gripper,Direct Connect |
Product Type | Parallel Gripper,Direct Connect |
IP Rating | IP66 |
Maximum Operating Temperature | 80 Degrees C |
Minimum Operating Pressure | 1.5 bar |
Weight | 0.08 kg |
Seal Material | Buna-N |
Displacement | 0.6 cc |
Finger Mounting | End |
Accuracy | +/-0.05 mm |
Minimum Operating Temperature | -35 Degrees C |
Maximum Actuation Time | 0.13 sec |
Operation Type | Synchronous |
Maximum Operating Pressure | 7 bar |
Repeatability | +/-0.03 mm |
Total Rated Grip Force @ 100 psi | 62 N |
System of Measurement | Metric |
Series | DPDL |
Description
Parallel Gripper,Direct Connect, Series DPDL, Stroke Length 9.5 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 22.2 mm, Overall Width 45 mm, Overall Height 30.7 mm, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.08 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 62 N, IP Rating IP66, Seal Material Buna-N, Displacement 0.6 cc, Accuracy +/-0.05 mm, Repeatability +/-0.03 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 100" Outside Length, 5/8" Top Width, 1 Ribs (5VX1000)
- SPEEDAIRE Condensate Separator, 15 cfm, 3/8" NPT (53RG84)
- POWERFLITE MTD/Cub Cadet Repl. V-Belt, 1/2"Wx51"L, Outside Length: 51" (754-0438)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs., Bowl Size - Air Treatment: 4.1 oz (C18-04-FKG0B)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- FESTO Proximity Sensor SIEN-M8B-PS-S-L (SIEN-M8B-PS-S-L)
- FESTO Proximity Sensor SIEF-M8NB-NS-S-L (SIEF-M8NB-NS-S-L)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 50-5 CI 1/4 NPT (CA) ECO)
- FESTO Proximity Sensor SIES-8M-PO-24V-K-7, 5-OE (SIES-8M-PO-24V-K-7,5-OE)
- SMC Rotary Table, Size 1, High Precision (MSQA1A)
- De-Sta-Co Cylinder Position Sensors