Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper, Direct Connect
Mfr # DPDL-047M-038-B
Zoro # G1147505
product price: $1,418.99
/ea
Free Shipping & Returns
$1,418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper,Direct Connect
- Operation Type Synchronous
- Displacement 0.6 cc
- Repeatability +/-0.03 mm
- Maximum Operating Temperature 80 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPDL-047M-038-B
- Zoro # G1147505
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Stroke Length | 9.5 mm |
Overall Height | 32.2 mm |
Inlet Size | M3 |
Maximum Finger/Jaw Length | 76 mm |
Details
Item | Parallel Gripper,Direct Connect |
Product Type | Parallel Gripper,Direct Connect |
Operation Type | Synchronous |
Displacement | 0.6 cc |
Repeatability | +/-0.03 mm |
Maximum Operating Temperature | 80 Degrees C |
Minimum Operating Temperature | -35 Degrees C |
Seal Material | Buna-N |
Series | DPDL |
Total Rated Grip Force @ 100 psi | 62 N |
System of Measurement | Metric |
Minimum Operating Pressure | 1.5 bar |
Finger Mounting | Bottom |
Accuracy | +/-0.05 mm |
Maximum Actuation Time | 0.13 sec |
IP Rating | IP66 |
Weight | 0.08 kg |
Maximum Operating Pressure | 7 bar |
Description
Parallel Gripper,Direct Connect, Series DPDL, Stroke Length 9.5 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Height 32.2 mm, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.08 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 62 N, IP Rating IP66, Seal Material Buna-N, Displacement 0.6 cc, Accuracy +/-0.05 mm, Repeatability +/-0.03 mm, Maximum Finger/Jaw Length 76 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Jaw Coupling Insert, L190, Hytrel (29HZ19)
- GATES Truflex V-Belts, 5L590 (5L590)
- CONTINENTAL CONTITECH Gearbelt, Dual Hi-Perf Pd, 200 Teeth, 50mm (D1600 8M 50)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 100, Needle Bearing, 11 Teeth, 1-1/2" Bore (100B11F)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- CONTINENTAL Double Convoluted Dismountable Air Sprin (FD 138-18 DS G 1/2)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 530-30 CI 3/4 NPT (OS))
- SMC Inline Reed 2 Wire Band, 24VDC, 100VAC (D-C73)
- FESTO Back Pressure End Stop SD-3 (SD-3)
- FESTO Proximity Sensor SIEN-M12NB-PO-K-L (SIEN-M12NB-PO-K-L)
- De-Sta-Co Pneumatic System Components