Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper, Direct Connect
Mfr # DPDL-047M-025-E-V
Zoro # G1147539
product price: $1,694.99
/ea
Free Shipping & Returns
$1,694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper,Direct Connect
- Maximum Actuation Time 0.13 sec
- Maximum Operating Pressure 7 bar
- Overall Width 45 mm
- Weight 0.08 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPDL-047M-025-E-V
- Zoro # G1147539
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Width | 45 mm |
Overall Length | 22.2 mm |
Inlet Size | M3 |
Maximum Finger/Jaw Length | 76 mm |
Overall Height | 30.7 mm |
Stroke Length | 6.4 mm |
Details
Item | Parallel Gripper,Direct Connect |
Product Type | Parallel Gripper,Direct Connect |
Maximum Actuation Time | 0.13 sec |
Maximum Operating Pressure | 7 bar |
Weight | 0.08 kg |
IP Rating | IP66 |
Minimum Operating Pressure | 1.5 bar |
Maximum Operating Temperature | 150 Degrees C |
Accuracy | +/-0.05 mm |
System of Measurement | Metric |
Total Rated Grip Force @ 100 psi | 62 N |
Repeatability | +/-0.03 mm |
Finger Mounting | End |
Seal Material | Viton |
Operation Type | Synchronous |
Series | DPDL |
Displacement | 0.6 cc |
Minimum Operating Temperature | -30 Degrees C |
Description
Parallel Gripper,Direct Connect, Series DPDL, Stroke Length 6.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 22.2 mm, Overall Width 45 mm, Overall Height 30.7 mm, Inlet Size M3, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.08 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 62 N, IP Rating IP66, Seal Material Viton, Displacement 0.6 cc, Accuracy +/-0.05 mm, Repeatability +/-0.03 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Filter Element, Replacment, 40 Micron (1EJU9)
- GATES Hi-Power II Dubl-V Belts, AA68 (AA68)
- BESTORQ 3VX880 Cogged Belt, 88 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX880)
- PARKER Solenoid Air Control Valve, 1/4 In, 120VAC (B551BB553C)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- SMC Rotary Table, Size 30 (MSQB30R)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 330-14 CI 1/4 NPT (OS))
- FESTO Proximity Sensor SIEN-M12NB-PS-K-L (SIEN-M12NB-PS-K-L)
- FESTO Pressure Transmitter SPTE-V1R-S6-B-2.5K (SPTE-V1R-S6-B-2.5K)
- CANFIELD CONNECTOR Electronic, for Reed Magnet, LED, PNP (810-200-131)
- De-Sta-Co Pneumatic System Components