Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper, Dbl Wedge, Sprng Closed
Mfr # RPS-11-D-C
Zoro # G1162266
product price: $1,261.99
/ea
Free Shipping & Returns
$1,261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper,Dbl Wedge,Sprng Closed
- Overall Height 1 3/4 in
- Spring Assist Spring Closed
- Maximum Operating Temperature 180 Degrees F
- Displacement 1.61 cc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # RPS-11-D-C
- Zoro # G1162266
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Height | 1 3/4 in |
Maximum Finger/Jaw Length | 3 in |
Stroke Length | 1/4 in |
Open Width | 1 3/4 in |
Overall Width | 1 5/8 in |
Inlet Size | #10 |
Overall Length | 1 1/4 in |
Details
Item | Parallel Gripper,Dbl Wedge,Sprng Closed |
Product Type | Parallel Gripper,Dbl Wedge,Sprng Closed |
Spring Assist | Spring Closed |
Maximum Operating Temperature | 180 Degrees F |
Displacement | 1.61 cc |
Minimum Operating Temperature | -30 Degrees F |
IP Rating | IP43 |
Maximum Actuation Time | 0.15 sec |
Maximum Operating Pressure | 100 psi |
Accuracy | +/-0.002 in |
Minimum Operating Pressure | 50 psi |
System of Measurement | Inch |
Total Rated Grip Force @ 100 psi | 222.41 N |
Repeatability | +/-0.001 in |
Series | RPS |
Seal Material | Buna-N |
Weight | 0.36 lb |
Description
Parallel Gripper,Dbl Wedge,Sprng Closed, Series RPS, Open Width 1 3/4 in, Stroke Length 1/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 50 psi, Overall Length 1 1/4 in, Overall Width 1 5/8 in, Overall Height 1 3/4 in, Inlet Size #10, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 0.36 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 222.41 N, IP Rating IP43, Seal Material Buna-N, Displacement 1.61 cc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT2 Sprockets - 8M and 14M, P31-8MGT-20 (P31-8MGT-20)
- CENTURY MODEL-RFHP-48FR (FE6004F)
- RENEWABLE LUBRICANTS Air Tool Lube, ISO 32 Biodegradable, 32 Oz (83111)
- ENERPAC SCL502H, 50 Ton, 2.38 in Stroke, Hydraulic Cylinder and Hand Pump Set (SCL502H)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- KEYENCE 24V-Dc Flow Sensor (FD-MA5A)
- FESTO Pressure Switch SPBA-P2R-G18-W-M12-0, 25X (SPBA-P2R-G18-W-M12-0,25X)
- SMC Inline Solid PNP Direct, 3 Wire, SAPC 0.5m (D-M9PASAPC)
- SMC Reed 2 Wire Direct, 24VDC, 100VAC, LED, 0.5m (D-A93)
- SMC Rotary Actuator, 90 Deg, 50mm Bore (CDRB1BW50-90S)
- De-Sta-Co Pneumatic System Components