Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper, Dbl Wedge, Spring Close
Mfr # RPS-12M-C-V
Zoro # G1161119
product price: $1,273.99
/ea
Free Shipping & Returns
$1,273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper,Dbl Wedge,Spring Close
- Minimum Operating Temperature -30 Degrees C
- Spring Assist Spring Closed
- Accuracy +/-0.05 mm
- Displacement 2.5 cc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # RPS-12M-C-V
- Zoro # G1161119
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Inlet Size | M5 |
Overall Height | 51.2 mm |
Overall Length | 38.1 mm |
Overall Width | 54 mm |
Maximum Finger/Jaw Length | 102 mm |
Stroke Length | 9.5 mm |
Open Width | 63 mm |
Details
Item | Parallel Gripper,Dbl Wedge,Spring Close |
Product Type | Parallel Gripper,Dbl Wedge,Spring Close |
Minimum Operating Temperature | -30 Degrees C |
Spring Assist | Spring Closed |
Accuracy | +/-0.05 mm |
Displacement | 2.5 cc |
Maximum Operating Pressure | 7 bar |
Maximum Operating Temperature | 150 Degrees C |
Weight | 0.34 kg |
Seal Material | Viton |
Maximum Actuation Time | 0.15 sec |
Minimum Operating Pressure | 3.4 bar |
Series | RPS |
Repeatability | +/-0.03 mm |
Total Rated Grip Force @ 100 psi | 267 N |
System of Measurement | Metric |
IP Rating | IP43 |
Description
Parallel Gripper,Dbl Wedge,Spring Close, Series RPS, Open Width 63 mm, Stroke Length 9.5 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3.4 bar, Overall Length 38.1 mm, Overall Width 54 mm, Overall Height 51.2 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.34 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 267 N, IP Rating IP43, Seal Material Viton, Displacement 2.5 cc, Accuracy +/-0.05 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 42AT10/36-2, Timing Pulley, Aluminum (42AT10/36-2)
- BVA HYDRAULICS FITTING COUPLING 3/8"-18 NPTF X 3/8"-18 NPTF 10000PSI (FT103)
- ZORO SELECT Brush (130.093)
- ADAPTALL Hose Adapter, 1/8", BSPP, 1/8", NPT (9007-0202)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- FESTO Pressure Transmitter SPTE-V1R-S6-B-2.5K (SPTE-V1R-S6-B-2.5K)
- IFM T-Slot Sensor, 2-Wire, PNP/NPN, N.O. (MR0101)
- FESTO Pressure Switch PEV-1/4-B-M12 (PEV-1/4-B-M12)
- CONTINENTAL Double Convoluted Dismountable Air Sprin (FD 138-18 DS G 1/2)
- HONEYWELL Pneu Temp Transmitter, DA, 65 to 85F (LP916A1134)
- De-Sta-Co Cylinder Position Sensors