Shop All Cylinder Position Sensors
De-Sta-Co
Parallel Gripper - 2 Jaws
Mfr # DPG-10M-1-T-V
Zoro # G1146531
product price: $1,099.99
/ea
Free Shipping & Returns
$1,099.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper - 2 Jaws
- Accuracy +/-0.05 mm
- Maximum Actuation Time 0.13 sec
- Open Width 62 mm
- Total Rated Grip Force @ 100 psi 222 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPG-10M-1-T-V
- Zoro # G1146531
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Open Width | 62 mm |
Stroke Length | 6.4 mm |
Overall Length | 34.9 mm |
Inlet Size | M5 |
Maximum Finger/Jaw Length | 89 mm |
Overall Height | 44.9 mm |
Overall Width | 55.6 mm |
Details
Item | Parallel Gripper - 2 Jaws |
Product Type | Parallel Gripper - 2 Jaws |
Accuracy | +/-0.05 mm |
Maximum Actuation Time | 0.13 sec |
Total Rated Grip Force @ 100 psi | 222 N |
Repeatability | +/-0.05 mm |
Displacement | 1.2 cc |
IP Rating | IP54 |
System of Measurement | Metric |
Minimum Operating Pressure | 3 bar |
Weight | 0.17 kg |
Series | DPG |
Minimum Operating Temperature | -30 Degrees C |
Maximum Operating Temperature | 150 Degrees C |
Seal Material | Viton |
Operation Type | Synchronous |
Maximum Operating Pressure | 7 bar |
Description
Parallel Gripper - 2 Jaws, Series DPG, Open Width 62 mm, Stroke Length 6.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 34.9 mm, Overall Width 55.6 mm, Overall Height 44.9 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.17 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP54, Seal Material Viton, Displacement 1.2 cc, Accuracy +/-0.05 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MORB-MJIC, 7/8-14, El (2061-10-10S)
- FESTO Solenoid Valve VUVG-L18-B52-T-G14-1P3 (VUVG-L18-B52-T-G14-1P3)
- FESTO Push-In Fitting QS-G1/8-8-I (QS-G1/8-8-I)
- DYNABRADE Bearing (56133)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- FESTO Connecting Cable NEBU-M8G3-K-2.5-LE3 (NEBU-M8G3-K-2.5-LE3)
- FESTO Pressure Sensor SPAE-V1R-Q4-PNLK-2.5K (SPAE-V1R-Q4-PNLK-2.5K)
- FESTO Retainer GR-H-QS-6-8 (GR-H-QS-6-8)
- FESTO Positioning Component SMM-8 (SMM-8)
- FESTO Proximity Sensor SIES-8M-PO-24V-K-7, 5-OE (SIES-8M-PO-24V-K-7,5-OE)
- De-Sta-Co Cylinder Position Sensors