Shop All Pneumatic Grippers
De-Sta-Co
Parallel Gripper, 2 Jaw, Lg Str, Sprng,
Mfr # DPL-4070-R-NS
Zoro # G0093762
product price: $5,499.99
/ea
Free Shipping & Returns
$5,499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper, 2 Jaw, Lg Str, Sprng,
- Stroke Length 5 1/2 in
- Overall Width 12 7/8 in
- Overall Height 4 3/8 in
- Operation Type Non-synchronous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPL-4070-R-NS
- Zoro # G0093762
- Country of Origin United States
- Category Pneumatic Grippers
Dimensions
Stroke Length | 5 1/2 in |
Overall Width | 12 7/8 in |
Overall Height | 4 3/8 in |
Overall Length | 3 1/4 in |
Maximum Finger/Jaw Length | 17 3/4 in |
Inlet Size | 1/8 in |
Details
Item | Parallel Gripper, 2 Jaw, Lg Str, Sprng, |
Product Type | Parallel Gripper, 2 Jaw, Lg Str, Sprng, |
Operation Type | Non-synchronous |
Weight | 13.2 lb |
Air Inlet Type | BSPP |
System of Measurement | Inch |
Minimum Operating Temperature | -4 Degrees F |
Displacement | 350.02 cc |
Total Rated Grip Force @ 100 psi | 1,632.49 N |
IP Rating | IP54 |
Accuracy | +/-0.003 in |
Maximum Operating Temperature | 180 Degrees F |
Maximum Actuation Time | 0.7 sec |
Repeatability | +/-0.001 in |
Minimum Operating Pressure | 30 psi |
Series | DPL |
Maximum Operating Pressure | 100 psi |
Description
Parallel Gripper, 2 Jaw, Lg Str, Sprng,, Series DPL, Stroke Length 5 1/2 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 30 psi, Overall Length 3 1/4 in, Overall Width 12 7/8 in, Overall Height 4 3/8 in, Inlet Size 1/8 in, Air Inlet Type BSPP, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -4 Degrees F, Weight 13.2 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 1,632.49 N, IP Rating IP54, Displacement 350.02 cc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6304 ZZ, 6300 Series Single Row Deep Groove Ball Bearing (6304 ZZ)
- VELVAC Air Hose Assembly 3/8 X 3/8 X 72,146572 (146572)
- BOSTON 2" ID x 20 ft Chemical Hose GN (H052332GN-20-SSCE)
- KRYTOX 0.5 kg Extreme Pressure Grease Jar Black (GPL-217)
- SMC 0206MPA Pneumatic Gripper, MHS320D (MHS3-20D)
- FESTO Radial Gripper HGRT-20-A (HGRT-20-A)
- FESTO Parallel Gripper HGPM-12-EO-G9 (HGPM-12-EO-G9)
- LISLE GRIPPER TRUCK SWIVEL 5-1/2" (LI57070)
- HPC HPC:Original Air Wedge (HPC-AW-99)
- LISLE Tractor Swivel Gripper, 5" (57060)
- FESTO Parallel Gripper HGPL-14-40-A-B (HGPL-14-40-A-B)
- De-Sta-Co Pneumatic Grippers