Shop All Pneumatic Grippers
De-Sta-Co
Parallel Gripper, 2 Jaw, Lg Str, Sprng
Mfr # DPL-4040-R
Zoro # G0093823
product price: $4,697.99
/ea
Free Shipping & Returns
$4,697.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper, 2 Jaw, Lg Str, Sprng
- Maximum Finger/Jaw Length 13 3/4 in
- Overall Height 4 3/8 in
- System of Measurement Inch
- Maximum Actuation Time 0.5 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPL-4040-R
- Zoro # G0093823
- Country of Origin France
- Category Pneumatic Grippers
Dimensions
Maximum Finger/Jaw Length | 13 3/4 in |
Overall Height | 4 3/8 in |
Overall Length | 3 1/4 in |
Stroke Length | 3 1/8 in |
Inlet Size | 1/8 in |
Overall Width | 9 3/8 in |
Details
Item | Parallel Gripper, 2 Jaw, Lg Str, Sprng |
Product Type | Parallel Gripper, 2 Jaw, Lg Str, Sprng |
System of Measurement | Inch |
Maximum Actuation Time | 0.5 sec |
Maximum Operating Temperature | 180 Degrees F |
Series | DPL |
Operation Type | Synchronous |
Displacement | 36.05 cc |
Maximum Operating Pressure | 100 psi |
Repeatability | +/-0.001 in |
IP Rating | IP54 |
Total Rated Grip Force @ 100 psi | 2,028.38 N |
Accuracy | +/-0.003 in |
Minimum Operating Pressure | 60 psi |
Weight | 9.48 lb |
Minimum Operating Temperature | -4 Degrees F |
Air Inlet Type | BSPP |
Description
Parallel Gripper, 2 Jaw, Lg Str, Sprng, Series DPL, Stroke Length 3 1/8 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 60 psi, Overall Length 3 1/4 in, Overall Width 9 3/8 in, Overall Height 4 3/8 in, Inlet Size 1/8 in, Air Inlet Type BSPP, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -4 Degrees F, Weight 9.48 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 2,028.38 N, IP Rating IP54, Displacement 36.05 cc, Accuracy +/-0.003 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 110X140X14-R2LS32-S (110X140X14-R2LS32-S)
- GATES Metric-Power V-Belts, XPZ800 (XPZ800)
- EATON AEROQUIP Adpt, MJIC-FJIC, 7/16-20, 3/4-16, Strt (221501-8-4s)
- WORLD WIDE FITTINGS Female Pipe To Female Pipe Swivel 90° Elbow (9455X08X08)
- SCHUNK UNIVERSAL SWIVEL FINGER PNEUMATIC GRIPPER (GFS25-180)
- TASK TOOLS Pad Gripper 2-5/8In X 8In Qsr (T74523)
- FESTO Radial Gripper HGRT-20-A (HGRT-20-A)
- FESTO Parallel Gripper EHPS-20-A (EHPS-20-A)
- HPC HPC:Original Air Wedge (HPC-AW-99)
- PIAB Vacuum Pneumatic Gripper (VGS3040.00.AD.00.AB.02.AA 9901678)
- FESTO Three-Point Gripper DHDS-32-A (DHDS-32-A)
- De-Sta-Co Pneumatic System Components