Shop All Pneumatic Grippers
De-Sta-Co
Parallel Gripper, 2 Jaw, Lg Str, Sprng,
Mfr # DPL-4040-R-NS
Zoro # G0093850
product price: $4,773.99
/ea
Free Shipping & Returns
$4,773.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper, 2 Jaw, Lg Str, Sprng,
- IP Rating IP54
- Overall Length 3 1/4 in
- Minimum Operating Temperature -4 Degrees F
- Weight 9.48 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPL-4040-R-NS
- Zoro # G0093850
- Country of Origin United States
- Category Pneumatic Grippers
Dimensions
Overall Length | 3 1/4 in |
Inlet Size | 1/8 in |
Maximum Finger/Jaw Length | 13 3/4 in |
Overall Width | 9 3/8 in |
Overall Height | 4 3/8 in |
Stroke Length | 3 1/8 in |
Details
Item | Parallel Gripper, 2 Jaw, Lg Str, Sprng, |
Product Type | Parallel Gripper, 2 Jaw, Lg Str, Sprng, |
IP Rating | IP54 |
Minimum Operating Temperature | -4 Degrees F |
Weight | 9.48 lb |
Repeatability | +/-0.001 in |
Total Rated Grip Force @ 100 psi | 2,028.38 N |
Maximum Actuation Time | 0.5 sec |
Air Inlet Type | BSPP |
Series | DPL |
Operation Type | Non-synchronous |
Accuracy | +/-0.003 in |
Maximum Operating Pressure | 100 psi |
System of Measurement | Inch |
Maximum Operating Temperature | 180 Degrees F |
Displacement | 36.05 cc |
Minimum Operating Pressure | 60 psi |
Description
Parallel Gripper, 2 Jaw, Lg Str, Sprng,, Series DPL, Stroke Length 3 1/8 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 60 psi, Overall Length 3 1/4 in, Overall Width 9 3/8 in, Overall Height 4 3/8 in, Inlet Size 1/8 in, Air Inlet Type BSPP, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -4 Degrees F, Weight 9.48 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 2,028.38 N, IP Rating IP54, Displacement 36.05 cc, Accuracy +/-0.003 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (SHL-N-3100)
- LEGRIS Flow Control Regulator, Tube Sz 8mm (7010 08 17)
- VIKING NORSEMAN DRILL 96070 Ultra Lube Metal Cutting Lubricant (12 Pack), 16 Oz (96070)
- BESTORQ Cogged Belt, 93 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX930)
- FESTO Parallel Gripper HGP-25-A-B-SSK (HGP-25-A-B-SSK)
- LISLE GRIPPER TRUCK SWIVEL 5-1/2" (LI57070)
- LISLE Tractor Swivel Gripper, 5" (57060)
- SMC 0206MPA Pneumatic Gripper, MHS320D (MHS3-20D)
- FESTO Three-Point Gripper DHDS-32-A (DHDS-32-A)
- FESTO Parallel Gripper HGPM-12-EO-G9 (HGPM-12-EO-G9)
- FESTO Sensor Bracket DASP-M4-160-A (DASP-M4-160-A)
- De-Sta-Co Pneumatic System Components