Shop All Pneumatic Grippers
De-Sta-Co
Parallel Gripper, 2 Jaw, Lg Str, Sprng
Mfr # DPL-3250-R
Zoro # G0093841
product price: $3,572.99
/ea
Free Shipping & Returns
$3,572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper, 2 Jaw, Lg Str, Sprng
- Maximum Operating Pressure 100 psi
- Stroke Length 4 in
- Accuracy +/-0.003 in
- Air Inlet Type BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPL-3250-R
- Zoro # G0093841
- Country of Origin United States
- Category Pneumatic Grippers
Dimensions
Stroke Length | 4 in |
Overall Length | 2 5/8 in |
Overall Height | 3 5/8 in |
Inlet Size | 1/8 in |
Overall Width | 9 3/4 in |
Maximum Finger/Jaw Length | 13 3/4 in |
Details
Item | Parallel Gripper, 2 Jaw, Lg Str, Sprng |
Product Type | Parallel Gripper, 2 Jaw, Lg Str, Sprng |
Maximum Operating Pressure | 100 psi |
Accuracy | +/-0.003 in |
Air Inlet Type | BSPP |
Operation Type | Synchronous |
System of Measurement | Inch |
Total Rated Grip Force @ 100 psi | 1,307.77 N |
Displacement | 163.21 cc |
Weight | 6.66 lb |
Repeatability | +/-0.001 in |
Minimum Operating Pressure | 60 psi |
Maximum Operating Temperature | 180 Degrees F |
IP Rating | IP54 |
Maximum Actuation Time | 0.5 sec |
Minimum Operating Temperature | -4 Degrees F |
Series | DPL |
Description
Parallel Gripper, 2 Jaw, Lg Str, Sprng, Series DPL, Stroke Length 4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 60 psi, Overall Length 2 5/8 in, Overall Width 9 3/4 in, Overall Height 3 5/8 in, Inlet Size 1/8 in, Air Inlet Type BSPP, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -4 Degrees F, Weight 6.66 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 1,307.77 N, IP Rating IP54, Displacement 163.21 cc, Accuracy +/-0.003 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Double Angle V-Belt AA Type, 1/2" x 51" (AA51)
- MAIN FILTER Hydraulic Filter, replaces WIX D01B25GAV, Pressure Line, 25 micron, Outside-In (MF0059624)
- CLIMAX METAL PRODUCTS CC-062-062-KW Metric One-Piece Clamping Coupling Recessed Screw with Keyway (CC-062-062-KW)
- DIXON Wilkerson Compact Filter F16 Auto, 1/2" (F16-04A)
- FESTO Parallel Gripper HGPM-12-EO-G9 (HGPM-12-EO-G9)
- FESTO Radial Gripper HGRT-20-A (HGRT-20-A)
- SMC 0206MPA Pneumatic Gripper, MHS320D (MHS3-20D)
- FESTO Parallel Gripper HGPT-20-A-B-G2 (HGPT-20-A-B-G2)
- FESTO Three-Point Gripper DHDS-32-A (DHDS-32-A)
- LISLE Tractor Swivel Gripper, 5" (57060)
- FESTO Parallel Gripper HGPL-14-40-A-B (HGPL-14-40-A-B)
- De-Sta-Co Pneumatic System Components