Shop All Pneumatic Grippers
De-Sta-Co
Parallel Gripper, 2 Jaw, Lg Str, Sprng
Mfr # DPL-3230-R
Zoro # G0093744
product price: $3,121.99
/ea
Free Shipping & Returns
$3,121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper, 2 Jaw, Lg Str, Sprng
- Displacement 96.02 cc
- Operation Type Synchronous
- Minimum Operating Pressure 60 psi
- Maximum Operating Temperature 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPL-3230-R
- Zoro # G0093744
- Country of Origin France
- Category Pneumatic Grippers
Dimensions
Overall Width | 7 3/8 in |
Maximum Finger/Jaw Length | 9 7/8 in |
Stroke Length | 2 3/8 in |
Overall Height | 3 5/8 in |
Inlet Size | 1/8 in |
Overall Length | 2 5/8 in |
Details
Item | Parallel Gripper, 2 Jaw, Lg Str, Sprng |
Product Type | Parallel Gripper, 2 Jaw, Lg Str, Sprng |
Displacement | 96.02 cc |
Operation Type | Synchronous |
Minimum Operating Pressure | 60 psi |
Maximum Operating Temperature | 180 Degrees F |
Repeatability | +/-0.001 in |
Maximum Operating Pressure | 100 psi |
IP Rating | IP54 |
Minimum Operating Temperature | -4 Degrees F |
Total Rated Grip Force @ 100 psi | 1,361.15 N |
Air Inlet Type | BSPP |
System of Measurement | Inch |
Accuracy | +/-0.003 in |
Series | DPL |
Maximum Actuation Time | 0.4 sec |
Weight | 4.98 lb |
Description
Parallel Gripper, 2 Jaw, Lg Str, Sprng, Series DPL, Stroke Length 2 3/8 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 60 psi, Overall Length 2 5/8 in, Overall Width 7 3/8 in, Overall Height 3 5/8 in, Inlet Size 1/8 in, Air Inlet Type BSPP, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -4 Degrees F, Weight 4.98 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 1,361.15 N, IP Rating IP54, Displacement 96.02 cc, Accuracy +/-0.003 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Latch (33-0416)
- WARNER ELECTRIC C-Face Brake, Torque 30 Ft-Lb, 24 DC (EM100-20-24)
- MASTER PNEUMATIC MODULAR LUBRICATOR (L10)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0080MA003BN, Suction, 3 micron (ZX-0080MA003BN)
- FESTO Radial Gripper DHRS-16-A (DHRS-16-A)
- LISLE GRIPPER TRUCK SWIVEL 5-1/2" (LI57070)
- LISLE Tractor Swivel Gripper, 5" (57060)
- FESTO Parallel Gripper HGPL-14-40-A-B (HGPL-14-40-A-B)
- FESTO Parallel Gripper HGP-25-A-B-SSK (HGP-25-A-B-SSK)
- FESTO Parallel Gripper HGPD-16-A (HGPD-16-A)
- HPC HPC:Original Air Wedge (HPC-AW-99)
- De-Sta-Co Pneumatic System Components