Shop All Pneumatic Grippers
De-Sta-Co
Parallel Gripper, 2 Jaw, Lg Str, Sprng
Mfr # DPL-2535-R
Zoro # G6593297
product price: $2,981.99
/ea
Free Shipping & Returns
$2,981.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper, 2 Jaw, Lg Str, Sprng
- Accuracy +/-0.003 in
- Inlet Size M5
- Maximum Operating Pressure 100 psi
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPL-2535-R
- Zoro # G6593297
- Country of Origin United States
- Category Pneumatic Grippers
Dimensions
Inlet Size | M5 |
Maximum Finger/Jaw Length | 9 7/8 in |
Overall Length | 2 1/4 in |
Stroke Length | 2 3/4 in |
Overall Height | 3 in |
Overall Width | 7 3/4 in |
Details
Item | Parallel Gripper, 2 Jaw, Lg Str, Sprng |
Product Type | Parallel Gripper, 2 Jaw, Lg Str, Sprng |
Accuracy | +/-0.003 in |
Maximum Operating Pressure | 100 psi |
System of Measurement | Inch |
Total Rated Grip Force @ 100 psi | 769.54 N |
Maximum Operating Temperature | 180 Degrees F |
Minimum Operating Pressure | 60 psi |
Operation Type | Synchronous |
Repeatability | +/-0.001 in |
Maximum Actuation Time | 0.4 sec |
Displacement | 68.1 cc |
Minimum Operating Temperature | -4 Degrees F |
Series | DPL |
Weight | 3.97 lb |
IP Rating | IP54 |
Description
Parallel Gripper, 2 Jaw, Lg Str, Sprng, Series DPL, Stroke Length 2 3/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 60 psi, Overall Length 2 1/4 in, Overall Width 7 3/4 in, Overall Height 3 in, Inlet Size M5, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -4 Degrees F, Weight 3.97 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 769.54 N, IP Rating IP54, Displacement 68.1 cc, Accuracy +/-0.003 in, Repeatability +/-0.001 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-N206ECP, Cylindrical Roller Brgs, N206ECP (N206ECP)
- BESTORQ Banded Cogged Belt, 75 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX72)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-090, 5/8" (235113)
- SKF Radial Ball Bearing, Ball, 0.3750 In. Bore (R6ZZ)
- SCHUNK UNIVERSAL SWIVEL FINGER PNEUMATIC GRIPPER (GFS25-180)
- TASK TOOLS Pad Gripper 2-5/8In X 8In Qsr (T74523)
- FESTO Adaptive Gripper Finger DHAS-GF-80-U-BU (DHAS-GF-80-U-BU)
- FESTO Radial Gripper HGRT-20-A (HGRT-20-A)
- FESTO Parallel Gripper HGP-25-A-B-SSK (HGP-25-A-B-SSK)
- FESTO Angle Gripper DHWS-40-A (DHWS-40-A)
- FESTO Sensor Bracket DASP-M4-160-A (DASP-M4-160-A)
- De-Sta-Co Pneumatic System Components