Shop All Pneumatic Grippers
De-Sta-Co
Parallel Gripper, 2 Jaw, Lg Str
Mfr # DPL-4070
Zoro # G0093832
product price: $4,521.99
/ea
Free Shipping & Returns
$4,521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 12 7/8 in
- Overall Height 4 3/8 in
- Overall Length 3 1/4 in
- Weight 13.2 lb
- Product Type Parallel Gripper, 2 Jaw, Lg Str
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPL-4070
- Zoro # G0093832
- Country of Origin France
- Category Pneumatic Grippers
Dimensions
Overall Width | 12 7/8 in |
Overall Height | 4 3/8 in |
Overall Length | 3 1/4 in |
Inlet Size | 1/8 in |
Maximum Finger/Jaw Length | 17 3/4 in |
Stroke Length | 5 1/2 in |
Details
Item | Parallel Gripper, 2 Jaw, Lg Str |
Weight | 13.2 lb |
Product Type | Parallel Gripper, 2 Jaw, Lg Str |
Maximum Operating Pressure | 100 psi |
Total Rated Grip Force @ 100 psi | 1,632.49 N |
Air Inlet Type | BSPP |
IP Rating | IP54 |
Minimum Operating Pressure | 30 psi |
Maximum Actuation Time | 0.7 sec |
Series | DPL |
Minimum Operating Temperature | -4 Degrees F |
Displacement | 350.02 cc |
Repeatability | +/-0.001 in |
Operation Type | Synchronous |
System of Measurement | Inch |
Maximum Operating Temperature | 180 Degrees F |
Accuracy | +/-0.003 in |
Description
Parallel Gripper, 2 Jaw, Lg Str, Series DPL, Stroke Length 5 1/2 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 30 psi, Overall Length 3 1/4 in, Overall Width 12 7/8 in, Overall Height 4 3/8 in, Inlet Size 1/8 in, Air Inlet Type BSPP, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -4 Degrees F, Weight 13.2 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 1,632.49 N, IP Rating IP54, Displacement 350.02 cc, Accuracy +/-0.003 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANKISON Refrigerated Dryer Maint Kit, 1ZPU5, 1ZPU6 (HPRPMK24S)
- CHICAGO RAWHIDE Small Bore Seals, #8624 (8624)
- DAYTON AC Gearmotor, 32.0 in-lb Max. Torque, 2.2 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBF4)
- SMC 1/4" Male Elbow, 90 Deg, TubexMNPT (KQ2L07-35AS)
- FESTO Three-Point Gripper DHDS-32-A (DHDS-32-A)
- FESTO Angle Gripper DHWS-40-A (DHWS-40-A)
- FESTO Parallel Gripper HGPT-20-A-B-G2 (HGPT-20-A-B-G2)
- SCHUNK Parallel Pneumatic Gripper (PGN-80/2 0370151)
- LISLE GRIPPER TRUCK SWIVEL 5-1/2" (LI57070)
- FESTO Parallel Gripper HGPM-12-EO-G9 (HGPM-12-EO-G9)
- FESTO Parallel Gripper HGPD-16-A (HGPD-16-A)
- De-Sta-Co Pneumatic Grippers