Shop All Pneumatic Grippers
De-Sta-Co
Parallel Gripper, 2 Jaw, Lg Str
Mfr # DPL-3250
Zoro # G0093701
product price: $3,305.99
/ea
Free Shipping & Returns
$3,305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 9 3/4 in
- Weight 6.66 lb
- Overall Height 3 5/8 in
- Overall Length 2 5/8 in
- Product Type Parallel Gripper, 2 Jaw, Lg Str
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPL-3250
- Zoro # G0093701
- Country of Origin France
- Category Pneumatic Grippers
Dimensions
Overall Width | 9 3/4 in |
Overall Height | 3 5/8 in |
Overall Length | 2 5/8 in |
Stroke Length | 4 in |
Maximum Finger/Jaw Length | 13 3/4 in |
Inlet Size | 1/8 in |
Details
Item | Parallel Gripper, 2 Jaw, Lg Str |
Weight | 6.66 lb |
Product Type | Parallel Gripper, 2 Jaw, Lg Str |
Minimum Operating Pressure | 30 psi |
Total Rated Grip Force @ 100 psi | 1,307.77 N |
IP Rating | IP54 |
Maximum Actuation Time | 0.5 sec |
Accuracy | +/-0.003 in |
Operation Type | Synchronous |
Repeatability | +/-0.001 in |
Displacement | 163.21 cc |
Maximum Operating Temperature | 180 Degrees F |
Air Inlet Type | BSPP |
Maximum Operating Pressure | 100 psi |
Minimum Operating Temperature | -4 Degrees F |
Series | DPL |
System of Measurement | Inch |
Description
Parallel Gripper, 2 Jaw, Lg Str, Series DPL, Stroke Length 4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 30 psi, Overall Length 2 5/8 in, Overall Width 9 3/4 in, Overall Height 3 5/8 in, Inlet Size 1/8 in, Air Inlet Type BSPP, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -4 Degrees F, Weight 6.66 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 1,307.77 N, IP Rating IP54, Displacement 163.21 cc, Accuracy +/-0.003 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER No. 40 Roller Chain Offset Link 5PK (64247)
- KBC Ball Bearing, 20mm x 52mm x 15mm, single row deep groove ball bearing, two shields, C3 Fit (6304-ZZ KBC)
- FOSTER Plug, 3/8"MPT, 4 Series (42-4)
- CARLISLE BX58 Gold-Ribbon Cog-Belt (BX58)
- FESTO Parallel Gripper HGPL-14-40-A-B (HGPL-14-40-A-B)
- LISLE GRIPPER TRUCK SWIVEL 5-1/2" (LI57070)
- TASK TOOLS Pad Gripper 2-5/8In X 8In Qsr (T74523)
- SCHUNK Parallel Pneumatic Gripper (PGN-80/2 0370151)
- FESTO Parallel Gripper HGPD-16-A (HGPD-16-A)
- FESTO Parallel Gripper EHPS-20-A (EHPS-20-A)
- PIAB Vacuum Pneumatic Gripper (VGS3040.00.AD.00.AB.02.AA 9901678)
- De-Sta-Co Pneumatic System Components