Shop All Pneumatic Grippers
De-Sta-Co
Parallel Gripper, 2 Jaw, Lg Str
Mfr # DPL-3230
Zoro # G0093710
product price: $2,670.99
/ea
Free Shipping & Returns
$2,670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 4.98 lb
- Overall Width 7 3/8 in
- Overall Length 2 5/8 in
- Overall Height 3 5/8 in
- Product Type Parallel Gripper, 2 Jaw, Lg Str
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # DPL-3230
- Zoro # G0093710
- Country of Origin France
- Category Pneumatic Grippers
Dimensions
Overall Width | 7 3/8 in |
Overall Length | 2 5/8 in |
Overall Height | 3 5/8 in |
Stroke Length | 2 3/8 in |
Inlet Size | 1/8 in |
Maximum Finger/Jaw Length | 9 7/8 in |
Details
Item | Parallel Gripper, 2 Jaw, Lg Str |
Weight | 4.98 lb |
Product Type | Parallel Gripper, 2 Jaw, Lg Str |
IP Rating | IP54 |
Maximum Actuation Time | 0.4 sec |
Accuracy | +/-0.003 in |
Minimum Operating Temperature | -4 Degrees F |
Maximum Operating Pressure | 100 psi |
Minimum Operating Pressure | 30 psi |
System of Measurement | Inch |
Air Inlet Type | BSPP |
Displacement | 96.02 cc |
Repeatability | +/-0.001 in |
Total Rated Grip Force @ 100 psi | 1,361.15 N |
Operation Type | Synchronous |
Maximum Operating Temperature | 180 Degrees F |
Series | DPL |
Description
Parallel Gripper, 2 Jaw, Lg Str, Series DPL, Stroke Length 2 3/8 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 30 psi, Overall Length 2 5/8 in, Overall Width 7 3/8 in, Overall Height 3 5/8 in, Inlet Size 1/8 in, Air Inlet Type BSPP, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -4 Degrees F, Weight 4.98 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 1,361.15 N, IP Rating IP54, Displacement 96.02 cc, Accuracy +/-0.003 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (VCJ 1 1/2)
- CALIFORNIA AIR TOOLS Ultra Quiet Air Compressor Motor 2-HP 110V Only 70 dB (SP-9421)
- CONTINENTAL Washdown Hose Assembly, 1" ID x 50 ft. (FRTB100-50MF-G)
- VIAIR Inflation Valve, For 1/4" Air Line Compre (92839)
- FESTO Angle Gripper DHWS-40-A (DHWS-40-A)
- FESTO Parallel Gripper EHPS-20-A (EHPS-20-A)
- FESTO Parallel Gripper HGP-25-A-B-SSK (HGP-25-A-B-SSK)
- FESTO Parallel Gripper HGPT-20-A-B-G2 (HGPT-20-A-B-G2)
- LISLE Tractor Swivel Gripper, 5" (57060)
- FESTO Three-Point Gripper DHDS-32-A (DHDS-32-A)
- SCHUNK UNIVERSAL SWIVEL FINGER PNEUMATIC GRIPPER (GFS25-180)
- De-Sta-Co Pneumatic System Components